Search results

199 Found
Knipex

Pump Pliers, 7", Max Jaw Opening 1-1/4"

Item #: 509240
CAT #: 87-01-180-SBA
UPC: 843221000912
Sign In or Register to view pricing and more.
Knipex

10" Cobra Pliers

Item #: 512768
CAT #: 87-01-250-SBA
UPC: 843221000929
Sign In or Register to view pricing and more.
Knipex

10" Diagonal Cutting Pliers, Angled

Item #: 512762
CAT #: 74-21-250-SBA
UPC: 843221000400
Sign In or Register to view pricing and more.
Knipex

10" Pump Pliers

Item #: 509243
CAT #: 87-02-250-SBA
UPC: 843221000141
Sign In or Register to view pricing and more.
Knipex

Side Cut Pliers, Lineman, 9-1/2"

Item #: 509219
CAT #: 09-11-240-SBA
UPC: 843221008963
Sign In or Register to view pricing and more.
Knipex

Side Cut Pliers, Lineman, 9-1/2"

Item #: 700080
CAT #: 09-12-240-SBA
UPC: 843221008970
Sign In or Register to view pricing and more.
Knipex

7-1/4" Wrench/Pliers Combination

Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

Diagonal Cutting Pliers, Angled, 8"

Item #: 509236
CAT #: 74-22-200-SBA
UPC: 843221000899
Sign In or Register to view pricing and more.
Knipex

Long Nose Cutting Pliers, 8"

Item #: 509222
CAT #: 26-12-200-SBA
UPC: 843221000042
Sign In or Register to view pricing and more.
Knipex

8" 6 in 1 Installation Pliers

Item #: 597750
CAT #: 13-81-8-SBA
UPC: 843221012090
Sign In or Register to view pricing and more.
Knipex

10" Alligator Pliers

Item #: 512771
CAT #: 88-01-250-SBA
UPC: 843221000189
Sign In or Register to view pricing and more.
Knipex

12" Cobra Pliers

Item #: 512769
CAT #: 87-01-300-SBA
UPC: 843221000936
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Knipex

12" Alligator Pliers

Item #: 512772
CAT #: 88-01-300-SBA
UPC: 843221000196
Sign In or Register to view pricing and more.
Knipex

Forged Wire Strippers, Multi-Component Handle, Retail

Item #: 1869768
CAT #: 13-72-8-SBA
UPC: 843221027766
Sign In or Register to view pricing and more.
Knipex

8" Long Nose Cutting Pliers

Item #: 512754
CAT #: 26-11-200-SBA
UPC: 843221000288
Sign In or Register to view pricing and more.
Knipex

Pump Pliers, 7", Max Jaw Opening 1-1/4"

7" Cobra Pliers, Capacity: 1-1/4" Pipe, Adjustments: 11
Item #: 509240
CAT #: 87-01-180-SBA
UPC: 843221000912
Sign In or Register to view pricing and more.
Knipex

10" Cobra Pliers

10" Cobra Pliers, Capacity: 2" Pipe, Adjustments: 25
Item #: 512768
CAT #: 87-01-250-SBA
UPC: 843221000929
Sign In or Register to view pricing and more.
Knipex

10" Diagonal Cutting Pliers, Angled

10" Angled High Leverage Diagonal Cutting Pliers
Item #: 512762
CAT #: 74-21-250-SBA
UPC: 843221000400
Sign In or Register to view pricing and more.
Knipex

10" Pump Pliers

10" Cobra Pliers, Capacity: 3/8" to 1-1/4" Hex Screws/Nuts
Item #: 509243
CAT #: 87-02-250-SBA
UPC: 843221000141
Sign In or Register to view pricing and more.
Knipex

Side Cut Pliers, Lineman, 9-1/2"

Side Cut Pliers, Lineman, Length: 9-1/2 Inch, Nose Type: New England, Plastic Dipped Red Handle
Item #: 509219
CAT #: 09-11-240-SBA
UPC: 843221008963
Sign In or Register to view pricing and more.
Knipex

Side Cut Pliers, Lineman, 9-1/2"

Side Cut Pliers, Lineman, Length: 9-1/2 Inch, Nose Type: cable puller and universal crimping point, Multi-component Handle
Item #: 700080
CAT #: 09-12-240-SBA
UPC: 843221008970
Sign In or Register to view pricing and more.
Knipex

7-1/4" Wrench/Pliers Combination

7-1/4" Wrench/Pliers Combination
Item #: 512764
CAT #: 86-03-180-SBA
UPC: 843221000103
Sign In or Register to view pricing and more.
Knipex

Diagonal Cutting Pliers, Angled, 8"

8" High Leveraged Angled Diagonal Cutting Pliers. Has a Comfort Grip.
Item #: 509236
CAT #: 74-22-200-SBA
UPC: 843221000899
Sign In or Register to view pricing and more.
Knipex

Long Nose Cutting Pliers, 8"

8" Long-Nose Pliers with Cutter, Comfort Grip
Item #: 509222
CAT #: 26-12-200-SBA
UPC: 843221000042
Sign In or Register to view pricing and more.
Knipex

8" 6 in 1 Installation Pliers

8" Installation Pliers. 6 in 1 multi-task: Gripping, Cutting, Stripping, Deburring and Crimping. Grip: Plastic Coated. Stripping capacity: 12, 14. Crimping capacity: 12-20. Weight: 9.3.
Item #: 597750
CAT #: 13-81-8-SBA
UPC: 843221012090
Sign In or Register to view pricing and more.
Knipex

10" Alligator Pliers

10" Alligator Pliers, Capacity: 1-1/2" Pipe
Item #: 512771
CAT #: 88-01-250-SBA
UPC: 843221000189
Sign In or Register to view pricing and more.
Knipex

12" Cobra Pliers

12" Cobra Pliers, Capacity: 2-3/4" Pipe, Adjustments: 30
Item #: 512769
CAT #: 87-01-300-SBA
UPC: 843221000936
Sign In or Register to view pricing and more.
Knipex

10" Wrench/Pliers Combination

10" Wrench/Pliers Combination, Chrome Plated Pliers, Plastic Coated Handles, 536 g, Working Capacity up to 1-3/8" (46mm)
Item #: 512765
CAT #: 86-03-250-SBA
UPC: 843221000110
Sign In or Register to view pricing and more.
Knipex

12" Alligator Pliers

12" Alligator Pliers, Capacity: 2" Pipe
Item #: 512772
CAT #: 88-01-300-SBA
UPC: 843221000196
Sign In or Register to view pricing and more.
Knipex

Forged Wire Strippers, Multi-Component Handle, Retail

Forged Wire Strippers, Multi-Component Handle, Screw Cutting Cuts 6-32 & 8-32 Without Threading & Cut Be Cut From Either The Front Or The Back, Strips Both Solid & Stranded Wire From 10-20 AWG, Cuts Cable, Wires, NM-B, BX & MC, Retail Packaging
Item #: 1869768
CAT #: 13-72-8-SBA
UPC: 843221027766
Sign In or Register to view pricing and more.
Knipex

8" Long Nose Cutting Pliers

8" Snipe Nose Side Cutting Pliers
Item #: 512754
CAT #: 26-11-200-SBA
UPC: 843221000288
Sign In or Register to view pricing and more.
Page 1 of 13
199 Items found