Search results

96 Found
Lambro

Ducting, Laminated, Flexible, 4" Dia., 50' Long

Item #: 202219
CAT #: 450
UPC: 039899004509
Sign In or Register to view pricing and more.
Lambro

Ducting, Wall Vent, 4"

Item #: 130659
CAT #: 224W
UPC: 039899802242
Sign In or Register to view pricing and more.
Lambro

Flexible Insulated Duct, 4" X 25'

Item #: 142668
CAT #: 2574
UPC: 039899025740
Sign In or Register to view pricing and more.
Lambro

Under Eave Vent, 4"

Item #: 129191
CAT #: 143W
UPC: 039899801436
Sign In or Register to view pricing and more.
Lambro

Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White

Item #: 188149
CAT #: 219L
UPC: 039899002192
Sign In or Register to view pricing and more.
Lambro

Worm Gear Clamp, 4"

Item #: 593945
CAT #: 284L
UPC: 039899002840
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, 4" Dia., 8' Long

Item #: 141227
CAT #: 3122
UPC: 039899031222
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Item #: 141175
CAT #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Lambro

Vent Adapter, 3"-4"

Item #: 129202
CAT #: 235
UPC:
Sign In or Register to view pricing and more.
Lambro

Duct Elbow, 4", 90°

Item #: 129166
CAT #: 2310
UPC: 039899002314
Sign In or Register to view pricing and more.
Lambro

4" Hood Vent

Item #: 130708
CAT #: 267W
UPC: 039899802679
Sign In or Register to view pricing and more.
Lambro

Semi-Rigid Duct, 4" x 8'

Item #: 202181
CAT #: 302
UPC: 039899003021
Sign In or Register to view pricing and more.
Lambro

Ducting, Adaptor, Snap Lock, 4" Dia., 24' Long

Item #: 207824
CAT #: 229
UPC: 039899002291
Sign In or Register to view pricing and more.
Lambro

Ducting, Laminated, Flexible, 4" Dia., 25' Long

Item #: 586584
CAT #: 414
UPC: 039899004141
Sign In or Register to view pricing and more.
Lambro

Plastic Preferred Hood Vent, 4", Brown

Item #: 130718
CAT #: 224B
UPC: 039899002246
Sign In or Register to view pricing and more.
Lambro

Semi-Rigid Duct, 3" x 8'

Item #: 201670
CAT #: 301-8
UPC:
Sign In or Register to view pricing and more.
Lambro

Ducting, Laminated, Flexible, 4" Dia., 50' Long

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 50 Feet
Item #: 202219
CAT #: 450
UPC: 039899004509
Sign In or Register to view pricing and more.
Lambro

Ducting, Wall Vent, 4"

Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.
Item #: 130659
CAT #: 224W
UPC: 039899802242
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Flexible Insulated Duct, 4" X 25'

Flexible Insulated Duct, Diameter: 4 inch, Length: 25 foot
Item #: 142668
CAT #: 2574
UPC: 039899025740
Sign In or Register to view pricing and more.
Lambro

Under Eave Vent, 4"

4" Under Eave Vent, Louvered, Material: Plastic, Color: White
Item #: 129191
CAT #: 143W
UPC: 039899801436
Sign In or Register to view pricing and more.
Lambro

Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White

Ducting, Vinyl, Flexible, Diameter: 4 Inch, Length: 50 Feet, Color: White
Item #: 188149
CAT #: 219L
UPC: 039899002192
Sign In or Register to view pricing and more.
Lambro

Worm Gear Clamp, 4"

4" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.
Item #: 593945
CAT #: 284L
UPC: 039899002840
Category: Duct Clamps
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, 4" Dia., 8' Long

Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet
Item #: 141227
CAT #: 3122
UPC: 039899031222
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 141175
CAT #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Lambro

Vent Adapter, 3"-4"

Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Item #: 129202
CAT #: 235
UPC:
Category: Duct Adapters
Sign In or Register to view pricing and more.
Lambro

Duct Elbow, 4", 90°

90° Duct Elbow, Adjustable, Diameter: 4", Material: Aluminum.
Item #: 129166
CAT #: 2310
UPC: 039899002314
Category: Duct Elbows
Sign In or Register to view pricing and more.
Lambro

4" Hood Vent

4" Hood Vent, Louver, Material: Plastic, Color: White, Includes: Tail Pipe, Trim Plate.
Item #: 130708
CAT #: 267W
UPC: 039899802679
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Semi-Rigid Duct, 4" x 8'

Semi-Rigid Duct, 4" x 8', Material: Aluminum.
Item #: 202181
CAT #: 302
UPC: 039899003021
Sign In or Register to view pricing and more.
Lambro

Ducting, Adaptor, Snap Lock, 4" Dia., 24' Long

Ducting, Adaptor, Snap Lock, Diameter: 4 Inch, Length: 24 Inch
Item #: 207824
CAT #: 229
UPC: 039899002291
Category: Duct Adapters
Sign In or Register to view pricing and more.
Lambro

Ducting, Laminated, Flexible, 4" Dia., 25' Long

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 586584
CAT #: 414
UPC: 039899004141
Sign In or Register to view pricing and more.
Lambro

Plastic Preferred Hood Vent, 4", Brown

Plastic Preferred Hood Vent, Diameter: 4 inch, Color: Brown, 12-Pack
Item #: 130718
CAT #: 224B
UPC: 039899002246
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Semi-Rigid Duct, 3" x 8'

Semi-Rigid Duct, 3" x 8', Material: Aluminum.
Item #: 201670
CAT #: 301-8
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
96 Items found