Search results
1,762 Found
Lenox
Step Bit, 7/8 - 1-3/8"
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-1/8"
Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-3/8"
Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 2-1/2"
Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 6" x 3/4" x .035" 5/PK
Item #: 88893
CAT #: 20568624R
UPC: 082472205688
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 7/8" (22 mm)
Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Sign In or Register to view pricing and more.
Lenox
Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Di
Item #: 215840
CAT #: 1779801
UPC: 885363004762
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-3/4"
Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 6" x 3/4" x .035"
Item #: 119736
CAT #: 20566618R
UPC: 082472205664
Sign In or Register to view pricing and more.
Lenox
(5) Utility Knife Blades, Lenox Gold
Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Sign In or Register to view pricing and more.
Lenox
SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, B
Item #: 200640
CAT #: 3003232L
UPC: 082472300321
Sign In or Register to view pricing and more.
Lenox
Bi-Metal Hole Saw, 3"
Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Sign In or Register to view pricing and more.
Lenox
Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Dr
Item #: 233974
CAT #: 1779774
UPC: 885363004755
Sign In or Register to view pricing and more.
Lenox
Bi-Metal Hole Saw, 4-1/8"
Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Sign In or Register to view pricing and more.
Lenox
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6", Steel
Item #: 215689
CAT #: 1779802
UPC: 885363004779
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 8" x 3/4" x .035" 5 Pack
Item #: 200396
CAT #: 20578818R
UPC: 082472205787
Sign In or Register to view pricing and more.
Lenox
Step Bit, 7/8 - 1-3/8"
Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Category:
Step Bits
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-1/8"
Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-1/8 In; Pipe Tap Size: 1 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-3/8"
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-3/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 2-1/2"
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 6" x 3/4" x .035" 5/PK
Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 24 TPI, 5/Pack
Item #: 88893
CAT #: 20568624R
UPC: 082472205688
Category:
Bi-Metal Reciprocating Saw Blades
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 7/8" (22 mm)
Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Di
Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
Item #: 215840
CAT #: 1779801
UPC: 885363004762
Category:
Hole Saw Arbors
Sign In or Register to view pricing and more.
Lenox
Hole Saw, 1-3/4"
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-3/4 In; Pipe Tap Size: 1-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1-1/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 6" x 3/4" x .035"
Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 18 TPI, 5/PK
Item #: 119736
CAT #: 20566618R
UPC: 082472205664
Category:
Bi-Metal Reciprocating Saw Blades
Sign In or Register to view pricing and more.
Lenox
(5) Utility Knife Blades, Lenox Gold
Knife Blade; Utility; Material: High Speed Steel Edge, Bi-metal Blade; Blade Finish: Titanium Coating
Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Category:
Utility Knives
Sign In or Register to view pricing and more.
Lenox
SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, B
SPEED SLOT Hole Saw, T2 Technology, 2 IN Dia, 1-7/8 IN D Cutting, Bi-Metal Cutting Edge, 5/8 IN Arbor
Item #: 200640
CAT #: 3003232L
UPC: 082472300321
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Bi-Metal Hole Saw, 3"
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Dr
Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
Item #: 233974
CAT #: 1779774
UPC: 885363004755
Category:
Hole Saw Arbors
Sign In or Register to view pricing and more.
Lenox
Bi-Metal Hole Saw, 4-1/8"
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 4-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Category:
Bi-Metal Hole Saws
Sign In or Register to view pricing and more.
Lenox
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6", Steel
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6 inch, Steel
Item #: 215689
CAT #: 1779802
UPC: 885363004779
Category:
Hole Saw Arbors
Sign In or Register to view pricing and more.
Lenox
Reciprocating Saw Blade, 8" x 3/4" x .035" 5 Pack
Bi-Metal Reciprocating Saw Blade, 8" Long x 3/4" Wide x .035" Thick, 18 TPI, 5/Pack
Item #: 200396
CAT #: 20578818R
UPC: 082472205787
Category:
Bi-Metal Reciprocating Saw Blades
Sign In or Register to view pricing and more.