Search results

13,599 Found
Leviton

Tamper Resistant Duplex Receptacle, 15A, 125V, White

Item #: 18280
CAT #: T5320-W
UPC: 078477381618
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant GFCI Receptacle, 15A, 125V , White

Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Sign In or Register to view pricing and more.
Leviton

Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White

Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Sign In or Register to view pricing and more.
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Sign In or Register to view pricing and more.
Leviton

20A Duplex Receptacle, 125V, 5-20R, White

Item #: 5469
CAT #: CR20-W
UPC: 078477815458
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant Decora Receptacle, 15A, 125V, White

Item #: 17370
CAT #: T5325-W
UPC: 078477381625
Sign In or Register to view pricing and more.
Leviton

15A Weather/Tamper 5-15R Duplex Receptacle, White

Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway

Item #: 20262
CAT #: PJ8-W
UPC: 078477153482
Sign In or Register to view pricing and more.
Leviton

3-Way Toggle Switch, 15A, 120VAC, Residential, White

Item #: 43265
CAT #: 1453-2W
UPC: 078477174708
Sign In or Register to view pricing and more.
Leviton

3-Way Decora Switch, 15A, 120/277V, Residential, White

Item #: 51006
CAT #: 5603-2W
UPC: 078477517284
Sign In or Register to view pricing and more.
Leviton

Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White

Item #: 851523
CAT #: GFWT2-W
UPC: 078477709191
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

Item #: 1080676
CAT #: 279-S00
UPC: 078477695302
Sign In or Register to view pricing and more.
Leviton

Decora Wallplate, 1-Gang, Nylon, White, Midway

Item #: 27932
CAT #: PJ26-W
UPC: 078477153611
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant GFCI Receptacle, 20A, 125V, White

Item #: 851422
CAT #: GFTR2-W
UPC: 078477497364
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant Duplex Receptacle, 15A, 125V, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC Compliant
Item #: 18280
CAT #: T5320-W
UPC: 078477381618
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant GFCI Receptacle, 15A, 125V , White

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip Included, White
Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Sign In or Register to view pricing and more.
Leviton

Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Sign In or Register to view pricing and more.
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Sign In or Register to view pricing and more.
Leviton

20A Duplex Receptacle, 125V, 5-20R, White

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 5469
CAT #: CR20-W
UPC: 078477815458
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant Decora Receptacle, 15A, 125V, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant
Item #: 17370
CAT #: T5325-W
UPC: 078477381625
Sign In or Register to view pricing and more.
Leviton

15A Weather/Tamper 5-15R Duplex Receptacle, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant
Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White
Item #: 20262
CAT #: PJ8-W
UPC: 078477153482
Sign In or Register to view pricing and more.
Leviton

3-Way Toggle Switch, 15A, 120VAC, Residential, White

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 43265
CAT #: 1453-2W
UPC: 078477174708
Sign In or Register to view pricing and more.
Leviton

3-Way Decora Switch, 15A, 120/277V, Residential, White

15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 51006
CAT #: 5603-2W
UPC: 078477517284
Sign In or Register to view pricing and more.
Leviton

Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Item #: 851523
CAT #: GFWT2-W
UPC: 078477709191
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Item #: 1080676
CAT #: 279-S00
UPC: 078477695302
Sign In or Register to view pricing and more.
Leviton

Decora Wallplate, 1-Gang, Nylon, White, Midway

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White
Item #: 27932
CAT #: PJ26-W
UPC: 078477153611
Sign In or Register to view pricing and more.
Leviton

Tamper Resistant GFCI Receptacle, 20A, 125V, White

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White
Item #: 851422
CAT #: GFTR2-W
UPC: 078477497364
Sign In or Register to view pricing and more.
Page 1 of 99+
Over 13,599 Items found