Search results

250 Found
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Item #: 31950
CAT #: PCG-1/2-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cord Connector, 1/2", Cord Range: .197 to .354", Non-Metallic

Item #: 31897
CAT #: PCG-1/2X-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Panel Interface Connector

Item #: 50964
CAT #: RJ45M25
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

Item #: 31921
CAT #: PCG-1/2R-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Item #: 31871
CAT #: PCG-3/4R
UPC:
Sign In or Register to view pricing and more.
Mencom

5 PL MDC M-F EXT

Item #: 825683
CAT #: MDC-5MRFP-2M
UPC:
Sign In or Register to view pricing and more.
Mencom

3/8" NPT Cable Gland, 0.197" to 0.394", Black

Item #: 850714
CAT #: PCG-3/8-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

Item #: 739656
CAT #: PCG-3/4-B
UPC:
Sign In or Register to view pricing and more.
Mencom

MDC FIELD WIREABLE 4 POLE FEMALE

Item #: 1107046
CAT #: MDC-4FP-FW09-R
UPC:
Sign In or Register to view pricing and more.
Mencom

16 PL FEMALE INSERT 16A 600V

Item #: 974231
CAT #: CNEF-16T
UPC:
Sign In or Register to view pricing and more.
Mencom

MENCOM GF-RJ45-R-32 PNL MNTRECPT. W/RG45

Item #: 61656
CAT #: GF-RJ45-R-32
UPC:
Sign In or Register to view pricing and more.
Mencom

5 PL MDC MAL RCP 1/2 NPT

Item #: 748412
CAT #: MDC-5MR-2
UPC:
Sign In or Register to view pricing and more.
Mencom

Panel Interface Conn, RJ45

Item #: 1007144
CAT #: DP1-RJ45-16LS
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, Plastic, 3/4" NPT

Item #: 785471
CAT #: PCG-3/4
UPC:
Sign In or Register to view pricing and more.
Mencom

MEM MDE45RJ-4FFR-BM D-CODED FEM TO

Item #: 800445
CAT #: MDE45RJ-4FFR-BM
UPC:
Sign In or Register to view pricing and more.
Mencom

4 PL MIN MAL FIELD WR MAL CPLG

Item #: 1114079
CAT #: MIN-4MPM-FWX
UPC:
Sign In or Register to view pricing and more.
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 31950
CAT #: PCG-1/2-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cord Connector, 1/2", Cord Range: .197 to .354", Non-Metallic

Standard Cable Glands, NPT Thread Size: 1/2 Inch, Cable Dia. Range: 0.197 Inch - 0.354 Inch, Material: Non-Metallic (Plastic), Color: Black.
Item #: 31897
CAT #: PCG-1/2X-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Panel Interface Connector

Panel Interface Connector with, RJ45 Jack to RJ45 Jack, in a M25 housing
Item #: 50964
CAT #: RJ45M25
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.276 Inch - 0.472 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 31921
CAT #: PCG-1/2R-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Cord Connector, 1/2 Inch, Cord Range: .354 to .630 Inch, Non-Metallic
Item #: 31871
CAT #: PCG-3/4R
UPC:
Sign In or Register to view pricing and more.
Mencom

5 PL MDC M-F EXT

5 PL MDC M-F EXT 2M MAL R/A YELLOW
Item #: 825683
CAT #: MDC-5MRFP-2M
UPC:
Sign In or Register to view pricing and more.
Mencom

3/8" NPT Cable Gland, 0.197" to 0.394", Black

3/8 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.197 Inch - 0.394 Inch, Thread Length: 0.610 Inch, Material: Plastic, Color: Black.
Item #: 850714
CAT #: PCG-3/8-B
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

3/4 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.551 Inch - 0.709 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 739656
CAT #: PCG-3/4-B
UPC:
Sign In or Register to view pricing and more.
Mencom

MDC FIELD WIREABLE 4 POLE FEMALE

MDC FIELD WIREABLE 4 POLE FEMALE RIGHT ANGLE 4-8MM NICKEL PLATED BRASS
Item #: 1107046
CAT #: MDC-4FP-FW09-R
UPC:
Sign In or Register to view pricing and more.
Mencom

16 PL FEMALE INSERT 16A 600V

MEN CNEF-16T 16 FEM INSERT 16
Item #: 974231
CAT #: CNEF-16T
UPC:
Sign In or Register to view pricing and more.
Mencom

MENCOM GF-RJ45-R-32 PNL MNTRECPT. W/RG45

MENCOM GF-RJ45-R-32 PNL MNT RECPT. W/RG45
Item #: 61656
CAT #: GF-RJ45-R-32
UPC:
Sign In or Register to view pricing and more.
Mencom

5 PL MDC MAL RCP 1/2 NPT

MEN MDC-5MR-2 5 MDC MAL RCP 1
Item #: 748412
CAT #: MDC-5MR-2
UPC:
Sign In or Register to view pricing and more.
Mencom

Panel Interface Conn, RJ45

DP1-RJ45-16LS Panel Interface Connector with Simplex outlet, RJ45, in a 16LS housing
Item #: 1007144
CAT #: DP1-RJ45-16LS
UPC:
Sign In or Register to view pricing and more.
Mencom

Cable Gland, Plastic, 3/4" NPT

Cable Gland, Plastic, 3/4" NPT, UL Recognized, IP68 Rating
Item #: 785471
CAT #: PCG-3/4
UPC:
Sign In or Register to view pricing and more.
Mencom

MEM MDE45RJ-4FFR-BM D-CODED FEM TO

MEM MDE45RJ-4FFR-BM D-CODED FEM TO RJ45 ADAPTER
Item #: 800445
CAT #: MDE45RJ-4FFR-BM
UPC:
Sign In or Register to view pricing and more.
Mencom

4 PL MIN MAL FIELD WR MAL CPLG

MEN MIN-4MPM-FWX 4 MIN MAL FI MIN SIZE 1 4 POLE MALE PLUG WITH MALE THREADS FIELD WIREABLE 14-22 AWG SCREW TERMINAL 8-17MM CABLE DIAM.
Item #: 1114079
CAT #: MIN-4MPM-FWX
UPC:
Sign In or Register to view pricing and more.
Page 1 of 16
250 Items found