Search results
127 Found
Mueller
75A Battery Clip, Copper 3/4 Open
Item #: 32544
CAT #: BU-25C
UPC:
Sign In or Register to view pricing and more.
Mueller
STL 2IN ALLIGATOR CLP
Item #: 32369
CAT #: BU-60S
UPC:
Sign In or Register to view pricing and more.
Mueller
Grounding Cable Clip, 2.8"
Item #: 32585
CAT #: BU-24APN
UPC:
Sign In or Register to view pricing and more.
Mueller
RED TEST CLP INSULATOR
Item #: 32871
CAT #: BU-47-2
UPC: 010123100846
Sign In or Register to view pricing and more.
Mueller
BLK INS ALLIGATR CLP
Item #: 32771
CAT #: BU-60HS-0
UPC: 010123101058
Sign In or Register to view pricing and more.
Mueller
Flexible Vinyl Insulator for Clip, Black
Item #: 32746
CAT #: BU-62-0
UPC: 010123101195
Sign In or Register to view pricing and more.
Mueller
5IN BLK CLP INSULATOR
Item #: 32237
CAT #: BU-23-0
UPC: 010123100297
Sign In or Register to view pricing and more.
Mueller
3-7/8 RED CLP INSULTR
Item #: 32195
CAT #: BU-26-2
UPC: 010123100389
Sign In or Register to view pricing and more.
Mueller
2-1/8 COP CROCODILE CLP
Item #: 1274242
CAT #: BU-85C
UPC: 010123908510
Sign In or Register to view pricing and more.
Mueller
BLK TEST CLP INUSLATR
Item #: 32846
CAT #: BU-47-0
UPC: 010123100853
Sign In or Register to view pricing and more.
Mueller
50A 4IN TEST CLIP
Item #: 32969
CAT #: BU-21APN
UPC:
Sign In or Register to view pricing and more.
Mueller
Flexible Vinyl Insulator for Clip, Red
Item #: 97934
CAT #: BU-62-2
UPC: 010123101188
Sign In or Register to view pricing and more.
Mueller
200A 6IN TEST CLIP
Item #: 33032
CAT #: BU-11CPN
UPC: 010123901115
Sign In or Register to view pricing and more.
Mueller
Alligrator Clip With Acetate Handle and Screw, Red
Item #: 32797
CAT #: BU-60HS-2
UPC: 010123101041
Sign In or Register to view pricing and more.
Mueller
3-7/8 BLK CLP INSULTR
Item #: 90724
CAT #: BU-26-0
UPC: 010123100396
Sign In or Register to view pricing and more.
Mueller
40A 2-1/2 TEST CLIP
Item #: 32522
CAT #: BU-27C
UPC: 010123902716
Sign In or Register to view pricing and more.
Mueller
75A Battery Clip, Copper 3/4 Open
Automotive Battery Clip, Amperage: 75, Material: Copper, Opening: 3/4".
Item #: 32544
CAT #: BU-25C
UPC:
Category:
Automotive Battery Clips
Sign In or Register to view pricing and more.
Mueller
Grounding Cable Clip, 2.8"
Grounding Cable Clip, Material: Zinc Plated Steel, Length: 2.8 inch, Amps: 25, Jaw Opening: 3/4 inch
Item #: 32585
CAT #: BU-24APN
UPC:
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
RED TEST CLP INSULATOR
MUE BU-47-2 RED TEST CLP INSULATOR
Item #: 32871
CAT #: BU-47-2
UPC: 010123100846
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
BLK INS ALLIGATR CLP
MUE BU-60HS-0 BLK INS ALLIGATR CLP
Item #: 32771
CAT #: BU-60HS-0
UPC: 010123101058
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
Flexible Vinyl Insulator for Clip, Black
Mueller BU-62-0, Flexible Vinyl Insulator for Clip, Black
Item #: 32746
CAT #: BU-62-0
UPC: 010123101195
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
5IN BLK CLP INSULATOR
MUE BU-23-0 5IN BLK CLP INSULATOR
Item #: 32237
CAT #: BU-23-0
UPC: 010123100297
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
3-7/8 RED CLP INSULTR
MUEL 26-RED CLIP INSULATOR
F/ 24&25
Item #: 32195
CAT #: BU-26-2
UPC: 010123100389
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
2-1/8 COP CROCODILE CLP
2-1/8 COP CROCODILE CLP
Item #: 1274242
CAT #: BU-85C
UPC: 010123908510
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
BLK TEST CLP INUSLATR
MUE BU-47-0 BLK TEST CLP INUSLATR
Item #: 32846
CAT #: BU-47-0
UPC: 010123100853
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
Flexible Vinyl Insulator for Clip, Red
Mueller BU-62-0, Flexible Vinyl Insulator for Clip, Red
Item #: 97934
CAT #: BU-62-2
UPC: 010123101188
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
200A 6IN TEST CLIP
MUE BU-11CPN 200A 6IN TEST CLIP
Item #: 33032
CAT #: BU-11CPN
UPC: 010123901115
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
Alligrator Clip With Acetate Handle and Screw, Red
Alligrator Clip With Acetate Handle and Screw, Red, 10A, Length: 2.34", Nickel-Plated Steel
Item #: 32797
CAT #: BU-60HS-2
UPC: 010123101041
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
3-7/8 BLK CLP INSULTR
MUEL 26-BLK CLIP INSULATOR
F/ 24&25
Item #: 90724
CAT #: BU-26-0
UPC: 010123100396
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.
Mueller
40A 2-1/2 TEST CLIP
MUE BU-27C 40A 2-1/2 TEST CLIP
Item #: 32522
CAT #: BU-27C
UPC: 010123902716
Category:
Electrical Tester Clips
Sign In or Register to view pricing and more.