Search results

282 Found
Nicor

5IN/6IN RDL 3K 7.9W 120V WHITE

Item #: 1880814
CAT #: DLR566091203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

NEW CONSTRUCTION FRAME FOR DLR56 TRIM

Item #: 2082593
CAT #: DLR56-FRAME
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN RDL 3K 7.9W 120V WHITE

Item #: 1880812
CAT #: DLR46071203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

NEW CONSTRUCTION FRAME FOR DLR4 TRIM

Item #: 2082592
CAT #: DLR4-FRAME
UPC:
Sign In or Register to view pricing and more.
Nicor

Chime, 120VAC, Wht

Item #: 1772079
CAT #: PRCP2
UPC:
Sign In or Register to view pricing and more.
Nicor

6IN REGRESS EDGELIT 5CCT RD WH

Item #: 2026403
CAT #: REL61120SRRWH
UPC:
Sign In or Register to view pricing and more.
Nicor

SUREFIT V3 3K 700LM WHITE DOWNLIGHT

Item #: 1932395
CAT #: DLF301203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN REGRESS EDGELIT 5CCT RD WH

Item #: 2026400
CAT #: REL41120SRRWH
UPC:
Sign In or Register to view pricing and more.
Nicor

Torsion Spring Mounting Clip, Pair

Item #: 590897
CAT #: MOUNTINGCLIP
UPC:
Sign In or Register to view pricing and more.
Nicor

HML1 LED HIGH BAY 130W 4000K 120-277V

Item #: 2286868
CAT #: HML1130U40A
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN RECESS EDGELIT V2 11.1W 3K RND WHT

Item #: 1282146
CAT #: DLE421203KRDWH
UPC:
Sign In or Register to view pricing and more.
Nicor

ROUND NICKEL TRIM

Item #: 1932400
CAT #: DLF-2-TRIM-RD-NK
UPC:
Sign In or Register to view pricing and more.
Nicor

HBL V4 155W 21500LM UNV 5000K

Item #: 2030255
CAT #: HBL4155UV5K
UPC:
Sign In or Register to view pricing and more.
Nicor

4HIGH OUTPUT VAP TITE 6778LUM

Item #: 2312238
CAT #: VT3204HUNV50
UPC: 767706148879
Sign In or Register to view pricing and more.
Nicor

4 HIGH OUTPUT 40K VAPOR PROOF

Item #: 2312241
CAT #: VT3204HUNV40
UPC: 767706148855
Sign In or Register to view pricing and more.
Nicor

3000K V1 6IN LED GIMBAL 90CRI OB

Item #: 1994093
CAT #: DLG56-10-120-3K-OB
UPC: 767706100846
Sign In or Register to view pricing and more.
Nicor

5IN/6IN RDL 3K 7.9W 120V WHITE

5IN/6IN RDL 3K 7.9W 120V WHITE
Item #: 1880814
CAT #: DLR566091203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

NEW CONSTRUCTION FRAME FOR DLR56 TRIM

NEW CONSTRUCTION FRAME FOR DLR56 TRIM
Item #: 2082593
CAT #: DLR56-FRAME
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN RDL 3K 7.9W 120V WHITE

4IN RDL 3K 7.9W 120V WHITE
Item #: 1880812
CAT #: DLR46071203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

NEW CONSTRUCTION FRAME FOR DLR4 TRIM

NEW CONSTRUCTION FRAME FOR DLR4 TRIM
Item #: 2082592
CAT #: DLR4-FRAME
UPC:
Sign In or Register to view pricing and more.
Nicor

Chime, 120VAC, Wht

Prime Chime Plus 2, 120 Volt AC, White
Item #: 1772079
CAT #: PRCP2
UPC:
Sign In or Register to view pricing and more.
Nicor

6IN REGRESS EDGELIT 5CCT RD WH

6IN REGRESS EDGELIT 5CCT RD WH
Item #: 2026403
CAT #: REL61120SRRWH
UPC:
Sign In or Register to view pricing and more.
Nicor

SUREFIT V3 3K 700LM WHITE DOWNLIGHT

SUREFIT V3 3K 700LM WHITE DOWNLIGHT
Item #: 1932395
CAT #: DLF301203KWH
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN REGRESS EDGELIT 5CCT RD WH

4IN REGRESS EDGELIT 5CCT RD WH
Item #: 2026400
CAT #: REL41120SRRWH
UPC:
Sign In or Register to view pricing and more.
Nicor

Torsion Spring Mounting Clip, Pair

Torsion Spring Mounting Clip, Pair
Item #: 590897
CAT #: MOUNTINGCLIP
UPC:
Sign In or Register to view pricing and more.
Nicor

HML1 LED HIGH BAY 130W 4000K 120-277V

HML1 LED HIGH BAY 130W 4000K 120-277V
Item #: 2286868
CAT #: HML1130U40A
UPC:
Sign In or Register to view pricing and more.
Nicor

4IN RECESS EDGELIT V2 11.1W 3K RND WHT

4IN RECESS EDGELIT V2 11.1W 3K RND WHT
Item #: 1282146
CAT #: DLE421203KRDWH
UPC:
Sign In or Register to view pricing and more.
Nicor

ROUND NICKEL TRIM

ROUND NICKEL TRIM
Item #: 1932400
CAT #: DLF-2-TRIM-RD-NK
UPC:
Sign In or Register to view pricing and more.
Nicor

HBL V4 155W 21500LM UNV 5000K

HBL V4 155W 21500LM UNV 5000K
Item #: 2030255
CAT #: HBL4155UV5K
UPC:
Sign In or Register to view pricing and more.
Nicor

4HIGH OUTPUT VAP TITE 6778LUM

4HIGH OUTPUT VAP TITE 6778LUM
Item #: 2312238
CAT #: VT3204HUNV50
UPC: 767706148879
Sign In or Register to view pricing and more.
Nicor

4 HIGH OUTPUT 40K VAPOR PROOF

4 HIGH OUTPUT 40K VAPOR PROOF
Item #: 2312241
CAT #: VT3204HUNV40
UPC: 767706148855
Sign In or Register to view pricing and more.
Nicor

3000K V1 6IN LED GIMBAL 90CRI OB

3000K V1 6IN LED GIMBAL 90CRI OB
Item #: 1994093
CAT #: DLG56-10-120-3K-OB
UPC: 767706100846
Sign In or Register to view pricing and more.
Page 1 of 18
282 Items found