Search results
1,538 Found
Penn-Union
5/8" Ground Rod Clamp
Item #: 268465
CAT #: CEB-2
UPC: 785037268028
Sign In or Register to view pricing and more.
Penn-Union
1/2" - 1" Water Pipe Ground Clamp
Item #: 527726
CAT #: KP-1
UPC: 785037418423
Sign In or Register to view pricing and more.
Penn-Union
Insulated Cable Connector, Single Side Entry, 14 AWG to 2/0 AWG, AL/CU
Item #: 268714
CAT #: IPBB-NA2/0-2S
UPC: 785037398305
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM
Item #: 269556
CAT #: LA-250
UPC: 785037446129
Sign In or Register to view pricing and more.
Penn-Union
Ground Rod Clamp, 5/8", 8 to 1/0 AWG, Bronze
Item #: 268332
CAT #: CAB-2
UPC: 785037260558
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Solderless, 14 - 1/0 AWG, 2 Conductor, 1-Hole Mount, Aluminum
Item #: 269341
CAT #: L2A-0
UPC: 785037444002
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 4 AWG
Item #: 269564
CAT #: LA-6
UPC: 785037446082
Sign In or Register to view pricing and more.
Penn-Union
Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Orange
Item #: 269652
CAT #: BLU-3/0S1
UPC: 785037230919
Sign In or Register to view pricing and more.
Penn-Union
Insulated Cable Connector Block for 2-Wires, Wire Range: 14 AWG - 4 AWG
Item #: 268699
CAT #: IPBB-NA4-2S
UPC: 785037398039
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG
Item #: 269544
CAT #: LA-2
UPC: 785037446044
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG
Item #: 269534
CAT #: LA-0
UPC: 785037446006
Sign In or Register to view pricing and more.
Penn-Union
Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Size, Yellow
Item #: 269089
CAT #: BLU-025S
UPC: 785037232487
Sign In or Register to view pricing and more.
Penn-Union
6 AWG-250 MCM Aluminum Solderless Lug
Item #: 269356
CAT #: L2A-250
UPC: 785037444040
Sign In or Register to view pricing and more.
Penn-Union
Oxide Inhibitor - 4oz Squeeze Bottle
Item #: 527732
CAT #: CUAL-GEL-4-OZ
UPC: 785037712651
Sign In or Register to view pricing and more.
Penn-Union
14-2/0 AWG Aluminum Solderless Lug
Item #: 269351
CAT #: L2A-2/0
UPC: 785037444033
Sign In or Register to view pricing and more.
Penn-Union
8-4 AWG Split Bolt Connector
Item #: 136441
CAT #: S-4
UPC: 785037593182
Sign In or Register to view pricing and more.
Penn-Union
5/8" Ground Rod Clamp
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).
Item #: 268465
CAT #: CEB-2
UPC: 785037268028
Category:
Ground Rod Ground Clamps
Sign In or Register to view pricing and more.
Penn-Union
1/2" - 1" Water Pipe Ground Clamp
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 2 AWG, Pipe Size: 1/2" - 1".
Item #: 527726
CAT #: KP-1
UPC: 785037418423
Category:
Bare Wire Ground Clamps
Sign In or Register to view pricing and more.
Penn-Union
Insulated Cable Connector, Single Side Entry, 14 AWG to 2/0 AWG, AL/CU
Multi-Tap Connector, 2 Conductors, In Line, 14 AWG to 2/0 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/16
Item #: 268714
CAT #: IPBB-NA2/0-2S
UPC: 785037398305
Category:
Single Sided Entry Wire Connector Blocks
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM
Aluminum Solderless Lug, Conductor Range: 6 AWG- 250 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269556
CAT #: LA-250
UPC: 785037446129
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Ground Rod Clamp, 5/8", 8 to 1/0 AWG, Bronze
Ground Rod Clamp, 5/8 Inch, 8 to 1/0 AWG, Bronze
Item #: 268332
CAT #: CAB-2
UPC: 785037260558
Category:
Ground Rod Ground Clamps
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Solderless, 14 - 1/0 AWG, 2 Conductor, 1-Hole Mount, Aluminum
Mechanical Lug, Solderless, 14 - 1/0 AWG, 2 Conductor, 1-Hole Mount, 17/64 Inch Bolt Hole, Aluminum, For Use With Copper or Aluminum Conductors
Item #: 269341
CAT #: L2A-0
UPC: 785037444002
Category:
2-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 4 AWG
Aluminum Solderless Lug, Conductor Range: 14 - 4 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269564
CAT #: LA-6
UPC: 785037446082
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Orange
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Item #: 269652
CAT #: BLU-3/0S1
UPC: 785037230919
Category:
1-Hole Copper Compression Lugs
Sign In or Register to view pricing and more.
Penn-Union
Insulated Cable Connector Block for 2-Wires, Wire Range: 14 AWG - 4 AWG
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 4 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 268699
CAT #: IPBB-NA4-2S
UPC: 785037398039
Category:
Single Sided Entry Wire Connector Blocks
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269544
CAT #: LA-2
UPC: 785037446044
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269534
CAT #: LA-0
UPC: 785037446006
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Size, Yellow
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Item #: 269089
CAT #: BLU-025S
UPC: 785037232487
Category:
1-Hole Copper Compression Lugs
Sign In or Register to view pricing and more.
Penn-Union
6 AWG-250 MCM Aluminum Solderless Lug
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269356
CAT #: L2A-250
UPC: 785037444040
Category:
2-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
Oxide Inhibitor - 4oz Squeeze Bottle
Oxide Inhibitor, Cual-Gel, Includes: 4oz Squeeze Bottle
Item #: 527732
CAT #: CUAL-GEL-4-OZ
UPC: 785037712651
Category:
Oxide Inhibitor
Sign In or Register to view pricing and more.
Penn-Union
14-2/0 AWG Aluminum Solderless Lug
Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Item #: 269351
CAT #: L2A-2/0
UPC: 785037444033
Category:
2-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Penn-Union
8-4 AWG Split Bolt Connector
Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 8 Solid - 4 Solid, Conductor Diameter: .128 - .204". For use with Copper and Copperweld Conductors.
Item #: 136441
CAT #: S-4
UPC: 785037593182
Category:
Copper Alloy Split Bolts
Sign In or Register to view pricing and more.