Search results

612 Found
Perma-Cote

Liquidtight Connector, Straight, Size: 1/2", Steel/PVC Coated

Item #: 79640
CAT #: PM4Q50T
UPC: 736953017658
Sign In or Register to view pricing and more.
Perma-Cote

2 CONDUIT

Item #: 105032
CAT #: PM200-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

3/4 FORM 8 T FITTING

Item #: 13551
CAT #: PMT75
UPC: 736953009585
Sign In or Register to view pricing and more.
Perma-Cote

Rigid Coupling, Size: 1", Steel/PVC Coated

Item #: 204278
CAT #: PMCPL-100
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body, Type LB, Size: 3/4", Form 8, Steel/PVC Coated

Item #: 13504
CAT #: PMLB75
UPC: 736953009288
Sign In or Register to view pricing and more.
Perma-Cote

PT EXTERIOR GRAY TOUCH UP

Item #: 11517
CAT #: PMTC-1600
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

2 - 3/4 REDUCING BUSHING

Item #: 2273919
CAT #: PMRE62
UPC: 736953018600
Sign In or Register to view pricing and more.
Perma-Cote

2 RA BEAM CLAMP W/COATED STEEL U-BOLT

Item #: 363172
CAT #: PMRA-200
UPC: 736953019478
Sign In or Register to view pricing and more.
Perma-Cote

PVC Coated Rigid Conduit, 3/4", 10'

Item #: 49543
CAT #: PM075-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body Cover, 3/4", Form 7, PVC Coated

Item #: 117187
CAT #: PM270
UPC: 736953010482
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body, Type T, Size: 3/4", Form 7, Steel/PVC Coated

Item #: 193351
CAT #: PMT27
UPC: 736953010260
Sign In or Register to view pricing and more.
Perma-Cote

1 CONDUIT

Item #: 49498
CAT #: PM100-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

4X90 STANDARD ELBOW

Item #: 181787
CAT #: PMEL-400X90
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

3X90 STANDARD ELBOW

Item #: 166878
CAT #: PMEL-300X90
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

2 COUPLING, Limited Quantities Available

Item #: 144083
CAT #: PMCPL-200
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Hub, Size: 3/4", Steel/PVC Coated

Item #: 26189
CAT #: PMST-2
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Liquidtight Connector, Straight, Size: 1/2", Steel/PVC Coated

Liquidtight Connector, Straight, Size: 1/2 Inch, Steel/PVC Coated
Item #: 79640
CAT #: PM4Q50T
UPC: 736953017658
Sign In or Register to view pricing and more.
Perma-Cote

2 CONDUIT

PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Item #: 105032
CAT #: PM200-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

3/4 FORM 8 T FITTING

Perma-Cote, Conduit Body And Cover, Form: T Form 8, Length: 7.780 IN, Width: 2.350 IN, Height: 240 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Dimension D: 1.190 IN, Pipe Size: 3/4 IN, Dimension E: 3.940 IN, Includes: Screw
Item #: 13551
CAT #: PMT75
UPC: 736953009585
Sign In or Register to view pricing and more.
Perma-Cote

Rigid Coupling, Size: 1", Steel/PVC Coated

Rigid Coupling, Size: 1 Inch, Steel/PVC Coated
Item #: 204278
CAT #: PMCPL-100
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body, Type LB, Size: 3/4", Form 8, Steel/PVC Coated

Conduit Body, Type LB, Size: 3/4 Inch, Form 8, Steel/PVC Coated
Item #: 13504
CAT #: PMLB75
UPC: 736953009288
Sign In or Register to view pricing and more.
Perma-Cote

PT EXTERIOR GRAY TOUCH UP

Perma-Cote, Touch-Up Compound, Exterior Non-Spray, Container Type: Pint Can, Size: 1 PT, Color: Gray, Includes: Brush-Top Applicator
Item #: 11517
CAT #: PMTC-1600
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

2 - 3/4 REDUCING BUSHING

2 - 3/4 REDUCING BUSHING
Item #: 2273919
CAT #: PMRE62
UPC: 736953018600
Sign In or Register to view pricing and more.
Perma-Cote

2 RA BEAM CLAMP W/COATED STEEL U-BOLT

PERMA-COTE PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. They are available in four different styles: Right Angle - to attach the conduit run at a 90í angle to a beam or structural member.
Item #: 363172
CAT #: PMRA-200
UPC: 736953019478
Category: U Bolts
Sign In or Register to view pricing and more.
Perma-Cote

PVC Coated Rigid Conduit, 3/4", 10'

PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 49543
CAT #: PM075-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body Cover, 3/4", Form 7, PVC Coated

Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Item #: 117187
CAT #: PM270
UPC: 736953010482
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Body, Type T, Size: 3/4", Form 7, Steel/PVC Coated

Conduit Body, Type T, Size: 3/4 Inch, Form 7, Steel/PVC Coated
Item #: 193351
CAT #: PMT27
UPC: 736953010260
Sign In or Register to view pricing and more.
Perma-Cote

1 CONDUIT

PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Item #: 49498
CAT #: PM100-CON
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

4X90 STANDARD ELBOW

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across
Item #: 181787
CAT #: PMEL-400X90
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

3X90 STANDARD ELBOW

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across
Item #: 166878
CAT #: PMEL-300X90
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

2 COUPLING, Limited Quantities Available

PCP PMCPL-200 2 COUPLING
Item #: 144083
CAT #: PMCPL-200
UPC:
Sign In or Register to view pricing and more.
Perma-Cote

Conduit Hub, Size: 3/4", Steel/PVC Coated

Conduit Hub, Size: 3/4 Inch, Steel/PVC Coated
Item #: 26189
CAT #: PMST-2
UPC:
Sign In or Register to view pricing and more.
Page 1 of 39
612 Items found