Search results
6,597 Found
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Sign In or Register to view pricing and more.
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Sign In or Register to view pricing and more.
RAB
Post, 19", Black
Item #: 2057
CAT #: MP19B
UPC: 019813100500
Sign In or Register to view pricing and more.
RAB
4" Vaporproof Ceiling Mount Fixture, 150W
Item #: 47049
CAT #: VX100DG
UPC: 019813311142
Sign In or Register to view pricing and more.
RAB
WAFER 5IN ROUND 900LM 90CRI SMOOTH TRIM 5000/4000/3500/2700
Item #: 2019606
CAT #: WFRL5R129CCT120WS
UPC: 192552022309
Sign In or Register to view pricing and more.
RAB
GIMBAL WAFER FA 4IN RD SMOOTH 9W 650LM CRI90 5CCT
Item #: 2028100
CAT #: WFRLA4R89FA120WS
UPC: 192552018760
Sign In or Register to view pricing and more.
RAB
Gotcha Sensor, 500W, White
Item #: 79376
CAT #: GT500W
UPC: 019813750040
Sign In or Register to view pricing and more.
RAB
WAFER 5IN ROUND 850LM 90CRI BAFFLE TRIM 5000/4000/3500/2700
Item #: 2019605
CAT #: WFRL5R129CCT120WB
UPC: 192552022316
Sign In or Register to view pricing and more.
RAB
Vaporproof Fixture, 150 Watt, Globe and Guard
Item #: 46795
CAT #: VXBR100DG
UPC: 019813321141
Sign In or Register to view pricing and more.
RAB
LED Floodlight, 35W, 30/40/50K, KM, Bronze
Item #: 1852060
CAT #: X17XFU35
UPC: 192552002899
Sign In or Register to view pricing and more.
RAB
GIMBAL WAFER FA 6IN RD SMOOTH 12W950LM CRI90 5CCT
Item #: 2028101
CAT #: WFRLA6R129FA120WS
UPC: 192552018777
Sign In or Register to view pricing and more.
RAB
GOTCHA GT500RW W/SENSOR + PAR38 19W 3K/4K/5K E26
Item #: 2201828
CAT #: GT500RW/L
UPC: 192552026550
Sign In or Register to view pricing and more.
RAB
Motion Sensor, Super Stealth, 1000W, White
Item #: 80276
CAT #: STL360W
UPC: 019813761213
Sign In or Register to view pricing and more.
RAB
Motion Sensor, Stealth 110, 1000W, White
Item #: 38585
CAT #: STL110W
UPC: 019813601809
Sign In or Register to view pricing and more.
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 644 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smoot Trim, UL Wet Location Rated, IC and Airtight Rated
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
Post, 19", Black
19" Post, Mighty Post, 2-1/2" Pipe (2 7/8" O.D.), Color: Black, Includes: In-Ground Stabilizing Grid.
Item #: 2057
CAT #: MP19B
UPC: 019813100500
Category:
Outdoor Lighting Posts
Sign In or Register to view pricing and more.
RAB
4" Vaporproof Ceiling Mount Fixture, 150W
4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied
Item #: 47049
CAT #: VX100DG
UPC: 019813311142
Sign In or Register to view pricing and more.
RAB
WAFER 5IN ROUND 900LM 90CRI SMOOTH TRIM 5000/4000/3500/2700
WAFER 5IN ROUND 900LM 90CRI SMOOTH TRIM 5000/4000/3500/2700K 120V WHITE
Item #: 2019606
CAT #: WFRL5R129CCT120WS
UPC: 192552022309
Sign In or Register to view pricing and more.
RAB
GIMBAL WAFER FA 4IN RD SMOOTH 9W 650LM CRI90 5CCT
GIMBAL WAFER FA 4IN RD SMOOTH 9W 650LM CRI90 5CCT 120V TRIAC
Item #: 2028100
CAT #: WFRLA4R89FA120WS
UPC: 192552018760
Sign In or Register to view pricing and more.
RAB
Gotcha Sensor, 500W, White
Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: White.
Item #: 79376
CAT #: GT500W
UPC: 019813750040
Category:
Outdoor Flood Light Motion Sensors
Sign In or Register to view pricing and more.
RAB
WAFER 5IN ROUND 850LM 90CRI BAFFLE TRIM 5000/4000/3500/2700
WAFER 5IN ROUND 850LM 90CRI BAFFLE TRIM 5000/4000/3500/2700K 120V WHITE
Item #: 2019605
CAT #: WFRL5R129CCT120WB
UPC: 192552022316
Sign In or Register to view pricing and more.
RAB
Vaporproof Fixture, 150 Watt, Globe and Guard
Vaporproof Fixture, 150 Watt, Incandescent, Globe and Guard, Wall Bracket plus Junction Box, Suitable for Wet Location
Item #: 46795
CAT #: VXBR100DG
UPC: 019813321141
Sign In or Register to view pricing and more.
RAB
LED Floodlight, 35W, 30/40/50K, KM, Bronze
LED Floodlight, 35 Watt, 120-277V, Selectable Lumens: 1991-5034, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Item #: 1852060
CAT #: X17XFU35
UPC: 192552002899
Category:
Outdoor LED Flood Lighting
Sustainable
Sign In or Register to view pricing and more.
RAB
GIMBAL WAFER FA 6IN RD SMOOTH 12W950LM CRI90 5CCT
GIMBAL WAFER FA 6IN RD SMOOTH 12W950LM CRI90 5CCT 120V TRIAC
Item #: 2028101
CAT #: WFRLA6R129FA120WS
UPC: 192552018777
Sign In or Register to view pricing and more.
RAB
GOTCHA GT500RW W/SENSOR + PAR38 19W 3K/4K/5K E26
GOTCHA GT500RW W/SENSOR + PAR38 19W 3K/4K/5K E26
Item #: 2201828
CAT #: GT500RW/L
UPC: 192552026550
Sign In or Register to view pricing and more.
RAB
Motion Sensor, Super Stealth, 1000W, White
Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, White
Item #: 80276
CAT #: STL360W
UPC: 019813761213
Category:
Outdoor Flood Light Motion Sensors
Sign In or Register to view pricing and more.
RAB
Motion Sensor, Stealth 110, 1000W, White
Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.
Item #: 38585
CAT #: STL110W
UPC: 019813601809
Category:
Outdoor Flood Light Motion Sensors
Sign In or Register to view pricing and more.