Search results

277 Found
Robroy

GALVANIZED COUPLING

Item #: 310352
CAT #: GALCPLG1/2
UPC: 784011001316
Sign In or Register to view pricing and more.
Robroy

GALVANIZED COUPLING 1 1/2

Item #: 605391
CAT #: GALCPLG1-1/2
UPC: 784011001354
Sign In or Register to view pricing and more.
Robroy

1-1/2 PVC-CT MOGCONDBDY

Item #: 672481
CAT #: PRBC5
UPC: 784011204694
Sign In or Register to view pricing and more.
Robroy

Clamp Back Spacer, Size: 3/4", Steel/PVC Coated

Item #: 274217
CAT #: CLB-M75
UPC:
Sign In or Register to view pricing and more.
Robroy

ROB PRSTTB5 1-1/2 PVC-CT KO HUB

Item #: 767470
CAT #: PRSTTB5
UPC: 784011207640
Sign In or Register to view pricing and more.
Robroy

2" Conduit Body Cover, Mogul Style, C

Item #: 672484
CAT #: PRBC6
UPC: 784011204700
Sign In or Register to view pricing and more.
Robroy

1-1/4 JCT BDY&CVR

Item #: 2301513
CAT #: PRGUAD49
UPC: 784011205967
Sign In or Register to view pricing and more.
Robroy

ROB PREZS2 3/4 PVC-CT SEAL FTG

Item #: 1034092
CAT #: PREZS2
UPC: 784011207152
Sign In or Register to view pricing and more.
Robroy

1-1/4 INCH M/F 90 DEGREE MALLEABLE ELBOW

Item #: 2324871
CAT #: PREL496
UPC: 784011307043
Sign In or Register to view pricing and more.
Robroy

ROB GALNIP1-1/2X4 GALVANIZED NIPPLE

Item #: 671449
CAT #: GALNIP1-1/2X4
UPC: 784011005260
Sign In or Register to view pricing and more.
Robroy

GALVANIZED NIPPLE

Item #: 361756
CAT #: GALNIP3/4XCL
UPC: 784011004317
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3/4" x 3", Aluminum

Item #: 473974
CAT #: ALUNIP3/4X3
UPC: 784011012343
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3" x Close, Aluminum

Item #: 473939
CAT #: ALUNIP3XCL
UPC: 784011014118
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 1/2" x 3", Aluminum

Item #: 473954
CAT #: ALUNIP1/2X3
UPC: 784011012053
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3/4" x 10", Aluminum

Item #: 473981
CAT #: ALUNIP3/4X10
UPC: 784011012404
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 1" x 4", Aluminum

Item #: 473996
CAT #: ALUNIP1X4
UPC: 784011012664
Sign In or Register to view pricing and more.
Robroy

GALVANIZED COUPLING

ROB GALCPLG1/2 GALVANIZED COUPLING
Item #: 310352
CAT #: GALCPLG1/2
UPC: 784011001316
Sign In or Register to view pricing and more.
Robroy

GALVANIZED COUPLING 1 1/2

Galvanized Conduit Coupling - 1-1/2 - inch diameter. Thread Length - plus/minus 1 turn is the maximum variation permitted from the gaging face of the working thread gages.
Item #: 605391
CAT #: GALCPLG1-1/2
UPC: 784011001354
Sign In or Register to view pricing and more.
Robroy

1-1/2 PVC-CT MOGCONDBDY

1-1/2 PVC-CT MOGCONDBDY
Item #: 672481
CAT #: PRBC5
UPC: 784011204694
Sign In or Register to view pricing and more.
Robroy

Clamp Back Spacer, Size: 3/4", Steel/PVC Coated

Clamp Back Spacer, Size: 3/4 Inch, Steel/PVC Coated
Item #: 274217
CAT #: CLB-M75
UPC:
Sign In or Register to view pricing and more.
Robroy

ROB PRSTTB5 1-1/2 PVC-CT KO HUB

ROB PRSTTB5 1-1/2 PVC-CT KO HUB
Item #: 767470
CAT #: PRSTTB5
UPC: 784011207640
Sign In or Register to view pricing and more.
Robroy

2" Conduit Body Cover, Mogul Style, C

Conduit Body Cover, Mogul Style, Size: 2 inch, Material: Aluminum
Item #: 672484
CAT #: PRBC6
UPC: 784011204700
Sign In or Register to view pricing and more.
Robroy

1-1/4 JCT BDY&CVR

1-1/4 JCT BDY&CVR
Item #: 2301513
CAT #: PRGUAD49
UPC: 784011205967
Sign In or Register to view pricing and more.
Robroy

ROB PREZS2 3/4 PVC-CT SEAL FTG

ROB PREZS2 3/4 PVC-CT SEAL FTG
Item #: 1034092
CAT #: PREZS2
UPC: 784011207152
Sign In or Register to view pricing and more.
Robroy

1-1/4 INCH M/F 90 DEGREE MALLEABLE ELBOW

1-1/4 INCH M/F 90 DEGREE MALLEABLE ELBOW
Item #: 2324871
CAT #: PREL496
UPC: 784011307043
Sign In or Register to view pricing and more.
Robroy

ROB GALNIP1-1/2X4 GALVANIZED NIPPLE

ROB GALNIP1-1/2X4 GALVANIZED NIPPLE 1 1/2 X 4
Item #: 671449
CAT #: GALNIP1-1/2X4
UPC: 784011005260
Sign In or Register to view pricing and more.
Robroy

GALVANIZED NIPPLE

ROB GALNIP3/4XCL GALVANIZED NIPPLE
Item #: 361756
CAT #: GALNIP3/4XCL
UPC: 784011004317
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3/4" x 3", Aluminum

Threaded Conduit Nipple, 3/4 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Item #: 473974
CAT #: ALUNIP3/4X3
UPC: 784011012343
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3" x Close, Aluminum

Threaded Conduit Nipple, 3 Inch x Close, Aluminum, For use with Rigid Threaded Conduit
Item #: 473939
CAT #: ALUNIP3XCL
UPC: 784011014118
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 1/2" x 3", Aluminum

Threaded Conduit Nipple, 1/2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Item #: 473954
CAT #: ALUNIP1/2X3
UPC: 784011012053
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 3/4" x 10", Aluminum

Threaded Conduit Nipple, 3/4 Inch x 10 Inch, Aluminum, For use with Rigid Threaded Conduit
Item #: 473981
CAT #: ALUNIP3/4X10
UPC: 784011012404
Sign In or Register to view pricing and more.
Robroy

Threaded Conduit Nipple, 1" x 4", Aluminum

Threaded Conduit Nipple, 1 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit
Item #: 473996
CAT #: ALUNIP1X4
UPC: 784011012664
Sign In or Register to view pricing and more.
Page 1 of 18
277 Items found