Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5"

Item #: 631438
Cat #: GUBMP01
UPC: 782274797199
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5 Inch, Malleable Iron

Overview

Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5 Inch, Malleable Iron
Also known as: 782274797199, GUBMP01

Specifications

Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum

Customer Reviews

No reviews for this product
(0)