Explosion-Proof GUB Conduit Junction Boxes
40 Found
OZ Gedney
Outlet Box, GUEB, (7) 3/4" Hubs, Aluminum
Item #: 110417
CAT #: GUEB7-75AN4
UPC: 783126006407
Sign In or Register to view pricing and more.
OZ Gedney
Outlet Box, GUEB, (13) 3/4" Hubs, Aluminum
Item #: 200918
CAT #: GUEB13-75AN4
UPC: 783126111255
Sign In or Register to view pricing and more.
OZ Gedney
HAZ LOC COND OUTL BX NEMA4
Item #: 205759
CAT #: GUEB7-100AN4
UPC: 783126009590
Sign In or Register to view pricing and more.
Appleton
Cast Junction Box, Type DER, Explosion-Proof, Dust-Ignitionproof
Item #: 707991
CAT #: DER1CABECCA
UPC: 781381007009
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
HAZ AL JUN BX THR CVR 11X12X8 13/16 CNDT
Item #: 647904
CAT #: GUB03SAATEX
UPC: 782274159645
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H GUB02-SA-ATEX HAZLOC AL JUNC
Item #: 2091491
CAT #: GUB02SAATEX
UPC: 782274159638
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
JUNC BOX 7 3/4" PIPE PLGS
Item #: 326412
CAT #: GUP214
UPC: 782274477305
Sign In or Register to view pricing and more.
Appleton
Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum
Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Sign In or Register to view pricing and more.
Appleton
Conduit Outlet Box, Type GUB, Explosion-Proof, Dust-Ignitionproof
Item #: 708002
CAT #: GUB1CABECCA
UPC: 781381974295
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junc
Item #: 253055
CAT #: GUB03
UPC: 782274469904
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Conduit Junction Box, GUB, Explosion-Proof/Dust-Ignitionproof
Item #: 44339
CAT #: GUB01
UPC: 782274469706
Sign In or Register to view pricing and more.
Appleton
Junction Box, NEMA 3, Screw Cover, 8.5" x 8.5" X 4"
Item #: 248598
CAT #: RS-1
UPC: 781381662352
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
JUNC BOX 3 3/4" PIPE PLGS
Item #: 79991
CAT #: GUP215
UPC: 782274477404
Sign In or Register to view pricing and more.
Appleton
Gub-10105a
Item #: 39795
CAT #: AGUB10105A
UPC: 781381886239
Sign In or Register to view pricing and more.
Appleton
GUB FORM 1 THICK WALL UNILET
Item #: 209043
CAT #: GUBB-11
UPC: 781381324410
Sign In or Register to view pricing and more.
Appleton
BLANK CONDUIT HUB PLATE
Item #: 248603
CAT #: RSK-B
UPC: 781381663304
Sign In or Register to view pricing and more.
OZ Gedney
Outlet Box, GUEB, (7) 3/4" Hubs, Aluminum
Conduit Outlet Box, Type GUEB, Square, (7) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (4) Plugs Provided, 29 cubic inches
Item #: 110417
CAT #: GUEB7-75AN4
UPC: 783126006407
Sign In or Register to view pricing and more.
OZ Gedney
Outlet Box, GUEB, (13) 3/4" Hubs, Aluminum
Conduit Outlet Box, Type GUEB, Square, (13) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (5) Plugs Provided, 29 cubic inches
Item #: 200918
CAT #: GUEB13-75AN4
UPC: 783126111255
Sign In or Register to view pricing and more.
OZ Gedney
HAZ LOC COND OUTL BX NEMA4
OZ-Gedney Type GUEB Conduit Outlet Box, Number Of Outlet: 7, Copper-Free Aluminum, Size: 1 IN, Cable Entry: (7) 1 IN Hubs, 29 CU-IN Capacity, No, 3.38 IN Cover Opening, Finish: Aluminum Enamel, 4-5/8 IN Width, 3 IN Depth, 4-5/8 IN Height, NEMA Rating: NEMA 4, 7BCD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Federal Specification A-A-50563, For Rigid Conduit And IMC
Item #: 205759
CAT #: GUEB7-100AN4
UPC: 783126009590
Sign In or Register to view pricing and more.
Appleton
Cast Junction Box, Type DER, Explosion-Proof, Dust-Ignitionproof
Cast Junction Box, Type DER, 5.13 x 5.13 x 4.06 Inch, Watertight, Explosion-Proof, Dust-Ignitionproof, For Use in CEC Governed Locations, Aluminum
Item #: 707991
CAT #: DER1CABECCA
UPC: 781381007009
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
HAZ AL JUN BX THR CVR 11X12X8 13/16 CNDT
Eaton Crouse-Hinds series GUB junction box, 9-5/8" cover opening, 11" x 12" x 8-13/16", Feraloy iron alloy, ATEX certified
Item #: 647904
CAT #: GUB03SAATEX
UPC: 782274159645
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H GUB02-SA-ATEX HAZLOC AL JUNC
CRO GUB02-SA-ATEX HAZLOC AL J
Item #: 2091491
CAT #: GUB02SAATEX
UPC: 782274159638
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
JUNC BOX 7 3/4" PIPE PLGS
JUNC BOX 7 3/4 PIPE PLUGS
Item #: 326412
CAT #: GUP214
UPC: 782274477305
Made in USA
Sign In or Register to view pricing and more.
Appleton
Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum
Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 1, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 5.38 Inch, Cubic Inches: 120, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.
Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Sign In or Register to view pricing and more.
Appleton
Conduit Outlet Box, Type GUB, Explosion-Proof, Dust-Ignitionproof
APP GUB1CABECCA GUB JUNCTION
Item #: 708002
CAT #: GUB1CABECCA
UPC: 781381974295
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junc
Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junction Box, Feraloy Iron Alloy
Item #: 253055
CAT #: GUB03
UPC: 782274469904
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Conduit Junction Box, GUB, Explosion-Proof/Dust-Ignitionproof
Conduit Junction Box, GUB, Explosion-Proof/Dust-Ignitionproof, 5-3/8 Inch Cover Opening, 6-1/2 x 7 x 5-3/4 Inch, 1-1/2 & 3/4 Inch Drilled and Tapped Conduit Openings, Feraloy Iron Body with Copper-Free Aluminum Cover
Item #: 44339
CAT #: GUB01
UPC: 782274469706
Sign In or Register to view pricing and more.
Appleton
Junction Box, NEMA 3, Screw Cover, 8.5" x 8.5" X 4"
Junction Box, NEMA 3, Screw Cover, 8.5 x 8.5 X 4 Inch, Steel/Aluminum Acrylic Coat
Item #: 248598
CAT #: RS-1
UPC: 781381662352
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
JUNC BOX 3 3/4" PIPE PLGS
JUNC BOX 3 3/4 PIPE PLUGS
Item #: 79991
CAT #: GUP215
UPC: 782274477404
Made in USA
Sign In or Register to view pricing and more.
Appleton
Gub-10105a
Appleton Agub10105a
Item #: 39795
CAT #: AGUB10105A
UPC: 781381886239
Sign In or Register to view pricing and more.
Appleton
GUB FORM 1 THICK WALL UNILET
UNILETS GUBB Cast Junction Box, Material: Malleable Iron, Size: 5.38 IN Cover Opening, Mounting: Lugs, Cubic Capacity: 120 CU-IN, Form Number: 1, Width: 6-1/2 IN, Depth: 6-3/4 IN, Height: 7 IN, Cover Opening: 5.38 IN, Standard: UL 886 (UL
Item #: 209043
CAT #: GUBB-11
UPC: 781381324410
Sign In or Register to view pricing and more.
Appleton
BLANK CONDUIT HUB PLATE
Blank Box Cover, Material: Covers: Malleable Iron, Gaskets: Composition Fiber, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Length: 8-1/2 IN, Width: 4 IN, For Use With Unilets RS, RSM Junction Boxe
Item #: 248603
CAT #: RSK-B
UPC: 781381663304
Sign In or Register to view pricing and more.