PVC Coated Conduit Outlet Box, Explosion-Proof, (2) 3/4" Hubs
Item #:
516972
Cat #:
PRGUAL26
UPC:
784011206001
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAL, Explosion-Proof, Dust-ignition proof, Raintight, Hub: (2) 3/4 Inch , Opening: 3 Inch, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring Gasket, Furnished with Internal Grounding Screw, Color Dark Grey
Overview
PVC Coated Conduit Outlet Box, Type: GUAL, Explosion-Proof, Dust-ignition proof, Raintight, Hub: (2) 3/4 Inch , Opening: 3 Inch, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring Gasket, Furnished with Internal Grounding Screw, Color Dark Grey
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011206001, PRGUAL26
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | Iron Alloy, PVC Coated Aluminum |
Diameter: | 3/4 in |
Material: | Iron Alloy, PVC Coated Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)