PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1-1/4" Hub, Aluminum
Item #:
730280
Cat #:
PRGUAT47
UPC:
784011206193
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/4 Inch , Opening: 3-5/8 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Overview
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/4 Inch , Opening: 3-5/8 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011206193, PRGUAT47
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Iron Alloy, PVC Coated Aluminum |
Diameter: | 1 1/4 in |
Material: | Iron Alloy, PVC Coated Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)