PVC Coated Conduit Outlet Box, Type: GUAB, (1) 1" Hub, Aluminum

Item #: 108827
Cat #: PRGUAB36
UPC: 784011205783
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAB, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (1) 1 Inch , Opening: 3 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

Overview

PVC Coated Conduit Outlet Box, Type: GUAB, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (1) 1 Inch , Opening: 3 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205783, PRGUAB36

Specifications

Diameter: 1 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 1 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)