PVC Coated Explosion-Proof GUAT Conduit Outlet Boxes
41 Found
Ocal
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 3/4" Hub, Iron
Item #: 47549
CAT #: GUAT26-G
UPC: 704508385897
Sign In or Register to view pricing and more.
Ocal
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hub, Iron
Item #: 339645
CAT #: GUAT36-G
UPC: 704508385965
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 3/4" Hubs Aluminum
Item #: 405035
CAT #: PRGUAT26
UPC: 784011206179
Sign In or Register to view pricing and more.
Calbond
PVC Coated Junction Box, 3/4"
Item #: 973137
CAT #: PV0700GUAT26
UPC: 847656071899
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hubs Aluminum
Item #: 405038
CAT #: PRGUAT36
UPC: 784011206186
Sign In or Register to view pricing and more.
Ocal
GUAT Conduit Box, 2", PVC Coated, Gray
Item #: 295321
CAT #: GUAT69-G
UPC: 704508386160
Sign In or Register to view pricing and more.
Ocal
1 1/2 Ocal Guat59 Gray
Item #: 47526
CAT #: GUAT59-G
UPC: 704508386115
Sign In or Register to view pricing and more.
Ocal
1 1/4 Ocal Guat47 Gray
Item #: 408699
CAT #: GUAT47-G
UPC: 704508386030
Sign In or Register to view pricing and more.
Ocal
Conduit Outlet Box, 3/4", PVC Double-Coated, Aluminum
Item #: 181749
CAT #: GUAT24-G
UPC: 704508385866
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box,Type: GUAT, (3) 1 1/2" Hubs Aluminum
Item #: 453144
CAT #: PRGUAT59
UPC: 784011206209
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1-1/4" Hub, Aluminum
Item #: 730280
CAT #: PRGUAT47
UPC: 784011206193
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1" Hubs
Item #: 515426
CAT #: PRGUAT36SA
UPC: 784011218264
Sign In or Register to view pricing and more.
Ocal
CONDBOX T TYPE 1IN OPNG 3.63IN GRY
Item #: 47413
CAT #: GUAT37-G
UPC: 704508386016
Sign In or Register to view pricing and more.
Ocal
CONDBOX W TYPE 3/4IN OPNG 3IN GRY
Item #: 776918
CAT #: GUAW26-G
UPC: 704508386269
Sign In or Register to view pricing and more.
Ocal
1 1/4 OCAL GUAT49 GRAY
Item #: 242027
CAT #: GUAT49-G
UPC: 704508386092
Sign In or Register to view pricing and more.
Ocal
1 OCAL AL GUAT36
Item #: 38187
CAT #: GUAT36SA-G
UPC: 704508385996
Sign In or Register to view pricing and more.
Ocal
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 3/4" Hub, Iron
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 in , Opening: 3 in, Body: Ductile Iron, Cover: Die Cast Aluminum, O-Ring gasket, 15.9 Cu. in, Furnished with Internal Grounding Screw, Color Dark Grey.
Item #: 47549
CAT #: GUAT26-G
UPC: 704508385897
Sign In or Register to view pricing and more.
Ocal
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hub, Iron
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 inch, Opening: 3 Inch, Body: Ductile Iron, Cover: Die Cast Aluminum, O-Ring Gasket, 15.9 Cubic Inch, Furnished with Internal Grounding Screw, Color Dark Gray.
Item #: 339645
CAT #: GUAT36-G
UPC: 704508385965
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 3/4" Hubs Aluminum
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignition proof, Raintight, Hub: (3) 3/4 Inch , Opening: 3 Inch, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring Gasket, Internal Grounding Screw, Color Dark Grey
Item #: 405035
CAT #: PRGUAT26
UPC: 784011206179
Made in USA
Sign In or Register to view pricing and more.
Calbond
PVC Coated Junction Box, 3/4"
PVC Coated GUA Junction Box for Hazardous Locations, 3/4 Inch Trade Size, 3 Inch Cover Opening
Item #: 973137
CAT #: PV0700GUAT26
UPC: 847656071899
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1" Hubs Aluminum
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 in , Opening: 3 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Item #: 405038
CAT #: PRGUAT36
UPC: 784011206186
Made in USA
Sign In or Register to view pricing and more.
Ocal
GUAT Conduit Box, 2", PVC Coated, Gray
Ocal-Blue Double-Coat GUAT Conduit Box, 2 Inch Hub, PVC Coated, Gray
Item #: 295321
CAT #: GUAT69-G
UPC: 704508386160
Sign In or Register to view pricing and more.
Ocal
1 1/2 Ocal Guat59 Gray
Oc Guat59g 1 1/2 Ocal Guat59
Item #: 47526
CAT #: GUAT59-G
UPC: 704508386115
Sign In or Register to view pricing and more.
Ocal
1 1/4 Ocal Guat47 Gray
O-cal Guat47 1 1/4" Cast Iron j.box Pvc Ctd Grey
Item #: 408699
CAT #: GUAT47-G
UPC: 704508386030
Sign In or Register to view pricing and more.
Ocal
Conduit Outlet Box, 3/4", PVC Double-Coated, Aluminum
Conduit Outlet Box for Hazardous Locations, Pipe Size: 3/4 Inch, Cover Opening: 2 Inch, Type T, Box Material/Finish: Ductile Iron/Zinc Plating, Cover Material/Finish: Die-Cast Aluminum, PVC Double-Coated, Color: Gray.
Item #: 181749
CAT #: GUAT24-G
UPC: 704508385866
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box,Type: GUAT, (3) 1 1/2" Hubs Aluminum
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 1/2 in , Opening: 5 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Item #: 453144
CAT #: PRGUAT59
UPC: 784011206209
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1-1/4" Hub, Aluminum
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/4 Inch , Opening: 3-5/8 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Item #: 730280
CAT #: PRGUAT47
UPC: 784011206193
Made in USA
Sign In or Register to view pricing and more.
Plasti-Bond
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1" Hubs
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1 Inch Hubs, Cover Opening 3 Inch, Neoprene O-Ring, Internal Ground Screw, Aluminum Cover
Item #: 515426
CAT #: PRGUAT36SA
UPC: 784011218264
Made in USA
Sign In or Register to view pricing and more.
Ocal
CONDBOX T TYPE 1IN OPNG 3.63IN GRY
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAT Type - T Shape, Pipe Size 1 Inch/27 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.63 Inch/92.20 Millimeters, Gray
Item #: 47413
CAT #: GUAT37-G
UPC: 704508386016
Sign In or Register to view pricing and more.
Ocal
CONDBOX W TYPE 3/4IN OPNG 3IN GRY
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAW Type, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray
Item #: 776918
CAT #: GUAW26-G
UPC: 704508386269
Sign In or Register to view pricing and more.
Ocal
1 1/4 OCAL GUAT49 GRAY
OCC GUAT49-G 1 1/4 OCAL GUAT49 GRAY
Item #: 242027
CAT #: GUAT49-G
UPC: 704508386092
Sign In or Register to view pricing and more.
Ocal
1 OCAL AL GUAT36
OCC GUAT36SA-G 1 OCAL AL GUAT36
Item #: 38187
CAT #: GUAT36SA-G
UPC: 704508385996
Sign In or Register to view pricing and more.