HAZ LOC COND OUTL BX

Item #: 195198
Cat #: GUAE-75
UPC: 783126257113
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Outlet Box, Style E, Hub Size 3/4 Inch, Hub Type External, Number of Hubs 1, Hub Location Dead End, Capacity 15 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron Body, Copper Free Aluminum Cover, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit

Overview

Explosion-Proof Conduit Outlet Box, Style E, Hub Size 3/4 Inch, Hub Type External, Number of Hubs 1, Hub Location Dead End, Capacity 15 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron Body, Copper Free Aluminum Cover, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit
Also known as: 783126257113, GUAE-75

Specifications

Material: Malleable Iron, Aluminum
Diameter: 3/4 in
Material: Malleable Iron, Aluminum
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)