Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Aluminum
Item #:
138970
Cat #:
GRT75-A
UPC:
781381444705
Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (3) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (3) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.
Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Also known as: 781381444705, GRT75-A
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Cubic Inches: | 18 in³ |
Diameter: | 3/4 in |
Cubic Inches: | 18 in³ |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)