V51 3/4 3-HUB CEILING MOUNT

Item #: 264266
Cat #: VT75
UPC: 781381734851
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Fixture Mounting Hood, Number of Hubs 3, Hub Location Feed Through, Hub Size 3/4 Inch, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Ceiling, Used On V51 Series Incandescent Lighting Fixture, Application Lighting Wet Location, Approval UL 844/1598, CSA C22.2

Overview

Incandescent Fixture Mounting Hood, Number of Hubs 3, Hub Location Feed Through, Hub Size 3/4 Inch, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Ceiling, Used On V51 Series Incandescent Lighting Fixture, Application Lighting Wet Location, Approval UL 844/1598, CSA C22.2
Also known as: 781381734851, VT75

Specifications

Type: Ceiling Body
Material: Aluminum
Type: Ceiling Body
Material: Aluminum

Customer Reviews

No reviews for this product
(0)