Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron
Item #:
10245
Cat #:
EFD175-NL-Q
UPC:
781381270854
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron
Overview
Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron
EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.
Also known as: 781381270854, EFD175-NL-Q
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Gangs: | 1 |
Material: | Malleable Iron |
Gangs: | 1 |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)