Eaton's Crouse-Hinds series S Series Blank Device Box Cover with Ga
Item #:
81256
Cat #:
S1002
UPC:
782274610108
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton's Crouse-Hinds series S Series Blank Device Box Cover with Gasket
Overview
Eaton's Crouse-Hinds series S Series Blank Device Box Cover with Gasket
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274610108, S1002
Specifications
Material: | Sheet Steel |
Gangs: | 2 |
Material: | Sheet Steel |
Gangs: | 2 |
Customer Reviews
No reviews for this product
(0)