TWO GNG SHT STL DPX SURF MT SNAP SWT CVR

Item #: 45952
Cat #: S322
UPC: 782274609508
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series S Series snap switch cover, Sheet steel, Surface mount, Two-gang, For flush general use snap switches with square handles

Overview

Eaton Crouse-Hinds series S Series snap switch cover, Sheet steel, Surface mount, Two-gang, For flush general use snap switches with square handles
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274609508, S322

Specifications

Material: Sheet Steel
Gangs: 2
Material: Sheet Steel
Gangs: 2

Customer Reviews

No reviews for this product
(0)