Condulet Shallow Conduit Device Box W/ Mounting Lug & Ground Screw,
Item #:
81562
Cat #:
FS1SA
UPC:
782274405704
Sign In or Register to view pricing and more.
Documents & Guides
Condulet Shallow Conduit Device Box W/ Mounting Lug & Ground Screw, 1/2 IN, 1 Gang, Copper Free Alum
Overview
Condulet Shallow Conduit Device Box W/ Mounting Lug & Ground Screw, 1/2 IN, 1 Gang, Copper Free Alum
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274405704, FS1SA
Specifications
Gangs: | 1 |
Material: | Aluminum |
Gangs: | 1 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)