Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Scr
Item #:
46660
Cat #:
FSC2SA
UPC:
782274410906
Sign In or Register to view pricing and more.
Documents & Guides
Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Screw, 3/4 IN, 1 Gang, Copper Free Alum
Overview
Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Screw, 3/4 IN, 1 Gang, Copper Free Alum
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274410906, FSC2SA
Specifications
Gangs: | 1 |
Material: | Aluminum |
Number of Hubs: | 2 |
Gangs: | 1 |
Number of Hubs: | 2 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)