FDC Device Box, 1-Gang, 1", Malleable Iron

Item #: 7443
Cat #: FDC1100
UPC: 781381335652
Sign In or Register to view pricing and more.
Documents & Guides
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.
Also known as: 781381335652, FDC1100

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)