FD Cast Device Box, 1-Gang, 3/4", Malleable Iron
Item #:
9266
Cat #:
FD175
UPC:
781381333801
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Overview
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Appleto FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Also known as: 781381333801, FD175
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 1 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 1 |
Customer Reviews
No reviews for this product
(0)