FS Device Box, 2-Gang, Feed-Thru, Type FSC, 3/4", Malleable Iron
Item #:
9382
Cat #:
FSC275
UPC:
781381344456
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
2-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.
Also known as: 781381344456, FSC275
Specifications
Gangs: | 2 |
Material: | Iron Alloy |
Hub Diameter: | 3/4 in |
Number of Hubs: | 2 |
Gangs: | 2 |
Hub Diameter: | 3/4 in |
Material: | Iron Alloy |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)