DUMMY 4-GANG FD UNILET W/LUGS

Item #: 419589
Cat #: FD-4GL
UPC: 781381177832
Sign In or Register to view pricing and more.
Documents & Guides
Cast Device Box, Height 4.56 Inch, Width 8.25 Inch, Depth 2.69 Inch, Capacity 78 Cu Inch, Number of Gangs 4, Hub Size 3/4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Deep, Configuration Type FD, Mounting Lug, Approval UL 514A, Used On Threaded Rigid Metal Conduit and IMC, With Internal Ground Screw, Hub Type Brazed Threaded, Opening Type 1/2 to 1-1/2 Inch

Overview

Cast Device Box, Height 4.56 Inch, Width 8.25 Inch, Depth 2.69 Inch, Capacity 78 Cu Inch, Number of Gangs 4, Hub Size 3/4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Deep, Configuration Type FD, Mounting Lug, Approval UL 514A, Used On Threaded Rigid Metal Conduit and IMC, With Internal Ground Screw, Hub Type Brazed Threaded, Opening Type 1/2 to 1-1/2 Inch
Also known as: 781381177832, FD-4GL

Specifications

Material: Malleable Iron
Gangs: 4
Material: Malleable Iron
Gangs: 4

Customer Reviews

No reviews for this product
(0)