Device Boxes - Iron

278 Found
Appleton

FS Device Box, 1-Gang, Dead-End, Type: FS, 3/4", Malleable Iron

Item #: 10088
CAT #: FS175
UPC: 781381341004
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Feed-Thru, Type: FSC, 3/4", Malleable Iron

Item #: 7588
CAT #: FSC175
UPC: 781381343701
Sign In or Register to view pricing and more.
Appleton

FDC Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 7469
CAT #: FDC175
UPC: 781381335508
Sign In or Register to view pricing and more.
Appleton

FD Cast Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 9266
CAT #: FD175
UPC: 781381333801
Sign In or Register to view pricing and more.
Appleton

FDC Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 9988
CAT #: FDC-1-75L
UPC: 781381322447
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 7036
CAT #: FD-1-75L
UPC: 781381322423
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4" Malleable Iron

Item #: 9182
CAT #: FSC-1-75L
UPC: 781381343800
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 2-Gang, Feed-Thru, Type FSC, 3/4", Malleable Iron

Item #: 9382
CAT #: FSC275
UPC: 781381344456
Sign In or Register to view pricing and more.
OZ Gedney

FCS 1 GANG CAST BOX 3/4 IN HUB

Item #: 8200
CAT #: FSC175
UPC: 783126204469
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 2-Gang, Dead-End, Type FD, 3/4", Malleable Iron

Item #: 7633
CAT #: FD275
UPC: 781381334303
Sign In or Register to view pricing and more.
Appleton

FDCT Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 7083
CAT #: FDCT175
UPC: 781381336956
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

Item #: 6819
CAT #: FS-1-75L
UPC: 781381341103
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type FS, 1", Malleable Iron

Item #: 7214
CAT #: FS1100
UPC: 781381341257
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 1-Gang, Malleable Iron

Item #: 7304
CAT #: FDS-1-75
UPC: 781381338004
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 2-Gang, Feed-Thru, Type: FDC, 3/4", Malleable Iron

Item #: 7176
CAT #: FDC275
UPC: 781381335959
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type: FS, 1/2", Malleable Iron

Item #: 10173
CAT #: FS150
UPC: 781381340755
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type: FS, 3/4", Malleable Iron

FS Device Box, 1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size 3/4 Inch. Box Depth 2 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit
Item #: 10088
CAT #: FS175
UPC: 781381341004
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Feed-Thru, Type: FSC, 3/4", Malleable Iron

FS Device Box, 1-Gang, FSC Type Feed-Thru, (2) 3/4 Inch Hubs, Depth 2 Inch, Includes Internal Ground Screw, For use with Threaded Rigid Metal Conduit
Item #: 7588
CAT #: FSC175
UPC: 781381343701
Sign In or Register to view pricing and more.
Appleton

FDC Device Box, 1-Gang, 3/4", Malleable Iron

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 7469
CAT #: FDC175
UPC: 781381335508
Sign In or Register to view pricing and more.
Appleton

FD Cast Device Box, 1-Gang, 3/4", Malleable Iron

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 9266
CAT #: FD175
UPC: 781381333801
Sign In or Register to view pricing and more.
Appleton

FDC Device Box, 1-Gang, 3/4", Malleable Iron

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit, With Mounting Lugs.
Item #: 9988
CAT #: FDC-1-75L
UPC: 781381322447
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 1-Gang, 3/4", Malleable Iron

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 7036
CAT #: FD-1-75L
UPC: 781381322423
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4" Malleable Iron

1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron
Item #: 9182
CAT #: FSC-1-75L
UPC: 781381343800
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 2-Gang, Feed-Thru, Type FSC, 3/4", Malleable Iron

2-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Item #: 9382
CAT #: FSC275
UPC: 781381344456
Sign In or Register to view pricing and more.
OZ Gedney

FCS 1 GANG CAST BOX 3/4 IN HUB

OZ-Gedney Type FSC Shallow Cast Device Box, Number Of Outlet: 2, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (2) 3/4 IN Hubs, 21 CU-IN Capacity, No, 2-15/16 IN Width, 2-3/8 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 8200
CAT #: FSC175
UPC: 783126204469
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 2-Gang, Dead-End, Type FD, 3/4", Malleable Iron

2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Item #: 7633
CAT #: FD275
UPC: 781381334303
Sign In or Register to view pricing and more.
Appleton

FDCT Device Box, 1-Gang, 3/4", Malleable Iron

FDCT Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 7083
CAT #: FDCT175
UPC: 781381336956
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Item #: 6819
CAT #: FS-1-75L
UPC: 781381341103
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type FS, 1", Malleable Iron

1-Gang, FS Device Box, Dead-End, Type FS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 7214
CAT #: FS1100
UPC: 781381341257
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 1-Gang, Malleable Iron

FD Device Box, 1-Gang, Dead-End, 3/4 Inch, Malleable Iron, Furnished with Internal Ground Screw
Item #: 7304
CAT #: FDS-1-75
UPC: 781381338004
Sign In or Register to view pricing and more.
Appleton

FD Device Box, 2-Gang, Feed-Thru, Type: FDC, 3/4", Malleable Iron

2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Item #: 7176
CAT #: FDC275
UPC: 781381335959
Sign In or Register to view pricing and more.
Appleton

FS Device Box, 1-Gang, Dead-End, Type: FS, 1/2", Malleable Iron

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit
Item #: 10173
CAT #: FS150
UPC: 781381340755
Sign In or Register to view pricing and more.
Page 1 of 18
278 Items found