FDCC Device Box, 1-Gang, 3/4", Malleable Iron
Item #:
7131
Cat #:
FDCC175
UPC:
781381336802
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
FDCC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Overview
FDCC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.
Also known as: 781381336802, FDCC175
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 3 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 3 |
Customer Reviews
No reviews for this product
(0)