FS Device Box, 1-Gang, Feed-Thru, Type FSC, 1/2", Malleable Iron

Item #: 9496
Cat #: FSC-1-50L
UPC: 781381343558
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381343558, FSC-1-50L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)