FS Device Box, 1-Gang, Feed-Thru, Type: FSCA, 1/2", Malleable Iron
Item #:
445866
Cat #:
FSCA-1-50
UPC:
781381345354
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSCA Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
1-Gang, FSCA Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
UNILETS FSCA Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN Hub, Cubic Capacity: 25CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A,UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Also known as: 781381345354, FSCA-1-50
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Material: | Malleable Iron |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)