3/4 NPT 2 ENTRY CST AL FD BX TWO GNG
Item #:
46044
Cat #:
FDS222
UPC:
782274400600
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet FDS device box, Deep, Feraloy iron alloy, Two-gang, 3/4"
Overview
Eaton Crouse-Hinds series Condulet FDS device box, Deep, Feraloy iron alloy, Two-gang, 3/4"
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274400600, FDS222
Specifications
Gangs: | 2 |
Material: | Iron Alloy |
Gangs: | 2 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)