FDC Device Box, 1-Gang, 3/4", PVC Coated Steel
Item #:
890663
Cat #:
PV0700FDC2
UPC:
847656071714
Sign In or Register to view pricing and more.
Documents & Guides
FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Steel
Overview
FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Steel
Calbond Type FS & FD PVC coated device boxes and covers offer corrosion protection to conduit systems and accommodates wiring devices and access for taps and splices. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled system.
Also known as: 847656071714, PV0700FDC2
Specifications
Color: | Black |
Gangs: | 1 |
Depth: | 2.690 in |
Material: | PVC Coated Steel |
Number of Hubs: | 2 |
Color: | Black |
Depth: | 2.690 in |
Number of Hubs: | 2 |
Gangs: | 1 |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)