FS Device Box, 2-Gang, 3/4", Steel/PVC Coated

Item #: 1006965
Cat #: PV0700FSC222
UPC: 847656071769
Sign In or Register to view pricing and more.
Documents & Guides
FS Device Box, 2-Gang, Hub Size: 3/4 Inch, Shallow, Feed-Through, Material: PVC Coated Steel.

Overview

FS Device Box, 2-Gang, Hub Size: 3/4 Inch, Shallow, Feed-Through, Material: PVC Coated Steel.
Also known as: 847656071769, PV0700FSC222

Specifications

Gangs: 2
Color: Black
Depth: 1.690 in
Material: PVC Coated Steel
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Depth: 1.690 in
Hub Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)