DEADEND BOX DEEP 1GNG2HUB 3/4IN GRY

Item #: 537998
Cat #: FDD2-G
UPC: 704508377823
Sign In or Register to view pricing and more.
Documents & Guides
PVC Double-Coated Dead End Device Box, FD Series, Single Gang, Deep Style, Two Hubs 3/4 Inch/21 Metric, Iron Alloy, Gray

Overview

PVC Double-Coated Dead End Device Box, FD Series, Single Gang, Deep Style, Two Hubs 3/4 Inch/21 Metric, Iron Alloy, Gray
Also known as: 704508377823, FDD2-G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)