FD Device Box, 2-Gang, 3/4", PVC Coated Steel
Item #:
433921
Cat #:
PRFD22
UPC:
784011310821
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
FD Device Box, 2-Gang, Hub Size: 3/4 Inch, Box Depth: 2.69", Material: PVC Coated Steel.
Overview
FD Device Box, 2-Gang, Hub Size: 3/4 Inch, Box Depth: 2.69", Material: PVC Coated Steel.
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011310821, PRFD22
Specifications
Gangs: | 2 |
Depth: | 2.690 in |
Material: | PVC Coated Steel |
Gangs: | 2 |
Material: | PVC Coated Steel |
Depth: | 2.690 in |
Customer Reviews
No reviews for this product
(0)