Device Boxes - PVC Coated

127 Found
Calbond

FDC Device Box, 1-Gang, 3/4", Dead-End, PVC Coated Steel

Item #: 913320
CAT #: PV0700FD2
UPC: 847656071691
Sign In or Register to view pricing and more.
Ocal

FS Device Box, 1-Gang, 3/4", PVC Coated Iron

Item #: 7971
CAT #: FS2-G
UPC: 704508379063
Sign In or Register to view pricing and more.
Calbond

FSC Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 556041
CAT #: PV0700FSC2
UPC: 847656071752
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 1-Gang, 3/4", Dead-End, PVC Coated Steel

Item #: 556038
CAT #: PV0700FS2
UPC: 847656071738
Sign In or Register to view pricing and more.
Ocal

FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4", Iron/PVC Coated

Item #: 7947
CAT #: FSC2-G
UPC: 704508379681
Sign In or Register to view pricing and more.
Ocal

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 K

Item #: 7892
CAT #: FD2-G
UPC: 704508376789
Sign In or Register to view pricing and more.
Calbond

FDC Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 890663
CAT #: PV0700FDC2
UPC: 847656071714
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 1-Gang, 1/2"

Item #: 2222578
CAT #: PV0500FS1
UPC: 847656070731
Sign In or Register to view pricing and more.
Ocal

FD Device Box, 1-Gang, Feed-Thru, Type FD, 3/4", Iron/PVC Coated

Item #: 7994
CAT #: FDC2-G
UPC: 704508377342
Sign In or Register to view pricing and more.
Ocal

1/2 OCAL FS1 GRAY

Item #: 408663
CAT #: FS1-G
UPC: 704508378769
Sign In or Register to view pricing and more.
Calbond

FD Device Box, 1-Gang, 1/2"

Item #: 2135801
CAT #: PV0500FD1
UPC: 847656070700
Sign In or Register to view pricing and more.
Calbond

Calpipe Industries PV1000FDC3

Item #: 2222577
CAT #: PV1000FDC3
UPC: 847656072865
Sign In or Register to view pricing and more.
Ocal

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 K

Item #: 7917
CAT #: FD1-G
UPC: 704508376550
Sign In or Register to view pricing and more.
Ocal

DEADEND SHAL BX 1GNG1HUB 1IN GRY

Item #: 251599
CAT #: FS3-G
UPC: 704508379315
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 2-Gang, 3/4", Steel/PVC Coated

Item #: 1006965
CAT #: PV0700FSC222
UPC: 847656071769
Sign In or Register to view pricing and more.
Plasti-Bond

FS Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 254715
CAT #: PRFS2
UPC: 784011205288
Sign In or Register to view pricing and more.
Calbond

FDC Device Box, 1-Gang, 3/4", Dead-End, PVC Coated Steel

FDC Device Box, 1-Gang, Dead-End, Hub Size: 3/4 Inch, Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Item #: 913320
CAT #: PV0700FD2
UPC: 847656071691
Sign In or Register to view pricing and more.
Ocal

FS Device Box, 1-Gang, 3/4", PVC Coated Iron

FS Device Box, 1-Gang, Hub Size: 3/4", Shallow, Material: Iron/PVC Coated
Item #: 7971
CAT #: FS2-G
UPC: 704508379063
Sign In or Register to view pricing and more.
Calbond

FSC Device Box, 1-Gang, 3/4", PVC Coated Steel

FSC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Steel.
Item #: 556041
CAT #: PV0700FSC2
UPC: 847656071752
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 1-Gang, 3/4", Dead-End, PVC Coated Steel

FS Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Steel.
Item #: 556038
CAT #: PV0700FS2
UPC: 847656071738
Sign In or Register to view pricing and more.
Ocal

FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4", Iron/PVC Coated

FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4 Inch, PVC Coated Iron
Item #: 7947
CAT #: FSC2-G
UPC: 704508379681
Sign In or Register to view pricing and more.
Ocal

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 K

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 Knockout
Item #: 7892
CAT #: FD2-G
UPC: 704508376789
Sign In or Register to view pricing and more.
Calbond

FDC Device Box, 1-Gang, 3/4", PVC Coated Steel

FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Steel
Item #: 890663
CAT #: PV0700FDC2
UPC: 847656071714
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 1-Gang, 1/2"

FS Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Steel.
Item #: 2222578
CAT #: PV0500FS1
UPC: 847656070731
Sign In or Register to view pricing and more.
Ocal

FD Device Box, 1-Gang, Feed-Thru, Type FD, 3/4", Iron/PVC Coated

FS Device Box, 1-Gang, Feed-Thru, Type FD, 3/4 Inch, Material: Iron/PVC Coated
Item #: 7994
CAT #: FDC2-G
UPC: 704508377342
Sign In or Register to view pricing and more.
Ocal

1/2 OCAL FS1 GRAY

OCC FS1-G 1/2 OCAL FS1 GRAY
Item #: 408663
CAT #: FS1-G
UPC: 704508378769
Sign In or Register to view pricing and more.
Calbond

FD Device Box, 1-Gang, 1/2"

FD Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 2.69", Material: PVC Coated Steel.
Item #: 2135801
CAT #: PV0500FD1
UPC: 847656070700
Sign In or Register to view pricing and more.
Calbond

Calpipe Industries PV1000FDC3

CALBOND PV1000FDC3 1" FD BOX
Item #: 2222577
CAT #: PV1000FDC3
UPC: 847656072865
Sign In or Register to view pricing and more.
Ocal

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 K

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 Knockout
Item #: 7917
CAT #: FD1-G
UPC: 704508376550
Sign In or Register to view pricing and more.
Ocal

DEADEND SHAL BX 1GNG1HUB 1IN GRY

DEADEND SHAL BX 1GNG1HUB 1IN GRY
Item #: 251599
CAT #: FS3-G
UPC: 704508379315
Sign In or Register to view pricing and more.
Calbond

FS Device Box, 2-Gang, 3/4", Steel/PVC Coated

FS Device Box, 2-Gang, Hub Size: 3/4 Inch, Shallow, Feed-Through, Material: PVC Coated Steel.
Item #: 1006965
CAT #: PV0700FSC222
UPC: 847656071769
Sign In or Register to view pricing and more.
Plasti-Bond

FS Device Box, 1-Gang, 3/4", PVC Coated Steel

FS Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel.
Item #: 254715
CAT #: PRFS2
UPC: 784011205288
Sign In or Register to view pricing and more.
Page 1 of 8
127 Items found