FDCT Device Box, 1-Gang, 3/4"

Item #: 547612
Cat #: S60700FDCT
UPC: 847656001414
Sign In or Register to view pricing and more.
Documents & Guides
FDCT Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.509" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDCT Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.509" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.
Also known as: 847656001414, S60700FDCT

Specifications

Material: Stainless Steel
Gangs: 1
Depth: 2.500 in
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Stainless Steel
Depth: 2.500 in
Number of Hubs: 3
Gangs: 1
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)