Calbright S60700FS00 DEVICE BOX,FS

Item #: 540806
Cat #: S60700FS00
UPC: 847656001360
Sign In or Register to view pricing and more.
Documents & Guides
CLB S60700FS00 3/4" FS SINGLE

Overview

CLB S60700FS00 3/4" FS SINGLE
Also known as: 847656001360, S60700FS00

Specifications

Depth: 2 in
Material: Stainless Steel
Gangs: 1
Height: 5.492 in
Width: 2.850 in
Number of Hubs: 1
Depth: 2 in
Gangs: 1
Width: 2.850 in
Material: Stainless Steel
Height: 5.492 in
Number of Hubs: 1

Customer Reviews

No reviews for this product
(0)