Device Boxes - Stainless Steel
11 Found
Calbrite
FDCS Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel
Item #: 347398
CAT #: S60700FDCS
UPC: 847656001384
Sign In or Register to view pricing and more.
Calbrite
FD Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel
Item #: 359901
CAT #: S60700FD00
UPC: 847656001377
Sign In or Register to view pricing and more.
Leviton
SS FD/FD GANG 2 BOX
Item #: 912449
CAT #: FDSS2
UPC: 078477744963
Sign In or Register to view pricing and more.
Calbrite
FS Device Box, Feed-Thru Type, 3/4" Hubs, Stainless Steel
Item #: 589390
CAT #: S60700FDCC
UPC: 847656006655
Sign In or Register to view pricing and more.
Calbrite
Calbright S60700FS00 DEVICE BOX,FS
Item #: 540806
CAT #: S60700FS00
UPC: 847656001360
Sign In or Register to view pricing and more.
Calbrite
FDCT Device Box, 1-Gang, 3/4"
Item #: 547612
CAT #: S60700FDCT
UPC: 847656001414
Sign In or Register to view pricing and more.
Calbrite
Single Gang Box, Type FDC, 1" Hubs, Stainless Steel
Item #: 589393
CAT #: S61000FDCS
UPC: 847656001452
Sign In or Register to view pricing and more.
Leviton
SS FD/FD GANG 1 BOX
Item #: 905203
CAT #: FDSS1
UPC: 078477744895
Sign In or Register to view pricing and more.
Calbrite
Device Box, 2-Gang, Size: 3/4", Dead-End, Stainless Steel
Item #: 589388
CAT #: S60700FDCD
UPC: 847656001391
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 2-Gang FDC Box 1"
Item #: 589394
CAT #: S61000FDCD
UPC: 847656001445
Sign In or Register to view pricing and more.
Calbrite
3/4" SS316 FSCC SINGLE GANG DVC. BOX
Item #: 589389
CAT #: S60700FSCC
UPC: 847656006662
Sign In or Register to view pricing and more.
Calbrite
FDCS Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel
FDCS Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box, (2) 3/4 Inch Hubs, Top and Bottom, Box Depth: 2-1/2 Inch, Cubic Inches: 25, Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 347398
CAT #: S60700FDCS
UPC: 847656001384
Sign In or Register to view pricing and more.
Calbrite
FD Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel
FD Device Box, 1-Gang, (2) 3/4 Inch Hubs, (1) Top Hub, (1) Bottom Hub, Box Depth: 2.69", Material: Stainless Steel.
Item #: 359901
CAT #: S60700FD00
UPC: 847656001377
Sign In or Register to view pricing and more.
Leviton
SS FD/FD GANG 2 BOX
FD Box, 2-Gang, 87.3 Cubic Inch Capacity, Type 304 Non-Magnetic Stainless Steel
Item #: 912449
CAT #: FDSS2
UPC: 078477744963
Sign In or Register to view pricing and more.
Calbrite
FS Device Box, Feed-Thru Type, 3/4" Hubs, Stainless Steel
FS Device Box, Feed Through Type, (3) 3/4 Inch Hubs, 1.800 Inch Depth, 18 Cubic Inches, Stainless Steel, Internal Ground Screw Included
Item #: 589390
CAT #: S60700FDCC
UPC: 847656006655
Sign In or Register to view pricing and more.
Calbrite
Calbright S60700FS00 DEVICE BOX,FS
CLB S60700FS00 3/4" FS SINGLE
Item #: 540806
CAT #: S60700FS00
UPC: 847656001360
Sign In or Register to view pricing and more.
Calbrite
FDCT Device Box, 1-Gang, 3/4"
FDCT Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.509" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Item #: 547612
CAT #: S60700FDCT
UPC: 847656001414
Sign In or Register to view pricing and more.
Calbrite
Single Gang Box, Type FDC, 1" Hubs, Stainless Steel
Single Gang Box, Type FDC, 1 Inch Hubs, 25 Cubic Inches, Stainless Steel
Item #: 589393
CAT #: S61000FDCS
UPC: 847656001452
Sign In or Register to view pricing and more.
Leviton
SS FD/FD GANG 1 BOX
FD Box, Single-Gang, 37.2 Cubic Inch Capacity, Type 304 Non-Magnetic Stainless Steel
Item #: 905203
CAT #: FDSS1
UPC: 078477744895
Made in USA
Sign In or Register to view pricing and more.
Calbrite
Device Box, 2-Gang, Size: 3/4", Dead-End, Stainless Steel
Device Box, 2-Gang, Size: 3/4 Inch, Dead-End, Stainless Steel
Item #: 589388
CAT #: S60700FDCD
UPC: 847656001391
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 2-Gang FDC Box 1"
Rigid Stainless Steel 316 Two Gang FDC Box 1" Trade SizeUL Listed UL514A E307133
Item #: 589394
CAT #: S61000FDCD
UPC: 847656001445
Sign In or Register to view pricing and more.
Calbrite
3/4" SS316 FSCC SINGLE GANG DVC. BOX
Rigid Stainless Steel 316 Single Gang FSCC Box 3/4" Trade SizeUL Listed UL514A E307133
Item #: 589389
CAT #: S60700FSCC
UPC: 847656006662
Sign In or Register to view pricing and more.