Steel City® RS-16-CC Surface Cover, 4 in L x 4 in W x 1/2 in D, Ste

Item #: 32379
Cat #: RS-16-CC
UPC: 785991120882
Sign In or Register to view pricing and more.
Documents & Guides
Steel City® RS-16-CC Surface Cover, 4 in L x 4 in W x 1/2 in D, Steel

Overview

Steel City® RS-16-CC Surface Cover, 4 in L x 4 in W x 1/2 in D, Steel
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991120882, RS-16-CC

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)