Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 1 Toggle Switch,

Item #: 139009
Cat #: TP512
UPC: 786189105124
Sign In or Register to view pricing and more.
Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 1 Toggle Switch, Steel, Natural

Overview

Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 1 Toggle Switch, Steel, Natural
Eaton has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189105124, TP512

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 5.500 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 5.500 inĀ³

Customer Reviews

No reviews for this product
(0)