4" Square Cover, Single Receptacle, Steel
Item #:
200884
Cat #:
11421
UPC:
095327114219
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover, 1.620 Inch Diameter Single Receptacle, Raised 1/2 Inch, Steel With Powder Coat Finish
Overview
4 Inch Square Cover, 1.620 Inch Diameter Single Receptacle, Raised 1/2 Inch, Steel With Powder Coat Finish
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327114219, 11421
Specifications
Gangs: | 1 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.300 in³ |
Gangs: | 1 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7.300 in³ |
Customer Reviews
No reviews for this product
(0)