Drawn Extension Ring, 4 IN W x 1-1/2 IN D, Steel
Item #:
581939
Cat #:
TP424
UPC:
786189104240
Sign In or Register to view pricing and more.
Documents & Guides
4 SQUARE EXTENSION RING 1/2 KNOCK OUT
Overview
4 SQUARE EXTENSION RING 1/2 KNOCK OUT
Also known as: 786189104240, TP424
Specifications
Knockout Diameter: | 1/2 in |
Gangs: | 2 |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Gangs: | 2 |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)