4" Square Metallic Box Fixture Covers
50 Found
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic
Item #: 27401
CAT #: 756
UPC: 050169907566
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic
Item #: 27370
CAT #: 767
UPC: 050169907672
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic
Item #: 24298
CAT #: 759
UPC: 050169007594
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1-1/4" Raised, Drawn, Metallic
Item #: 24313
CAT #: 758
UPC: 050169007587
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic
Item #: 24329
CAT #: 757
UPC: 050169007570
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Swivel Fixture Cover, KWIK-HANG Series
Item #: 751486
CAT #: 897KH
UPC: 050169608975
Sign In or Register to view pricing and more.
Appleton
4" Square, Fixture Cover, Mud Ring, 5/8" Raised, Steel
Item #: 21906
CAT #: 8461
UPC: 687855776207
Sign In or Register to view pricing and more.
Cablofil
4" Square Fixture Cover, Mud Ring, Adjustable 3/4 to 1-1/2" Raised
Item #: 632354
CAT #: APR-R
UPC: 800388058064
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 1/2"
Item #: 21873
CAT #: 8461A
UPC: 687855776252
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 3/4"
Item #: 21856
CAT #: 8461B
UPC: 687855776306
Sign In or Register to view pricing and more.
Orbit Industries
Cover Plate, Square, Swivel-Type, 4"
Item #: 524536
CAT #: SCS-75
UPC: 835243011564
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 1"
Item #: 21839
CAT #: 8461C
UPC: 687855776351
Sign In or Register to view pricing and more.
Steel City
4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD
Item #: 32686
CAT #: 52C31/2-25
UPC: 785991138108
Sign In or Register to view pricing and more.
Steel City
4" Square Exposed Work Cover,(1) Single Receptacle,Mud Ring
Item #: 32713
CAT #: 52C3-25
UPC: 785991138009
Sign In or Register to view pricing and more.
Orbit Industries
4S FLAT STEEL PLASTER RING DUAL DIR
Item #: 1794733
CAT #: 43000X
UPC: 835243004443
Sign In or Register to view pricing and more.
Topaz
4" SQ-RND RING, FLAT
Item #: 737005
CAT #: 52C3-F
UPC: 785592523365
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic
4" Square, Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B
Item #: 27401
CAT #: 756
UPC: 050169907566
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic
4" Square, Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B
Item #: 27370
CAT #: 767
UPC: 050169907672
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic
4" Square, Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.
Item #: 24298
CAT #: 759
UPC: 050169007594
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1-1/4" Raised, Drawn, Metallic
4" Square, Fixture Cover, Mud Ring, 1-1/4" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center
Item #: 24313
CAT #: 758
UPC: 050169007587
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic
4" Square, Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.
Item #: 24329
CAT #: 757
UPC: 050169007570
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Hubbell-Raco
4" Square Swivel Fixture Cover, KWIK-HANG Series
4 Inch Square Swivel Fixture Cover, KWIK-HANG Series, 1/2 or 3/4 Inch Pipe, Steel, Allows For Easy Installation of High Bay Lightning Fixtures AND Fixture Rests in Position While Wiring is Completed.
Item #: 751486
CAT #: 897KH
UPC: 050169608975
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Appleton
4" Square, Fixture Cover, Mud Ring, 5/8" Raised, Steel
4 Inch Square, Fixture Cover, Mud Ring, 5/8 Inch Raised, Drawn, Steel, 2-3/4 Inch Ears Center to Center.
Item #: 21906
CAT #: 8461
UPC: 687855776207
Category:
4" Square Metallic Box Fixture Covers
Made in USA
Sign In or Register to view pricing and more.
Cablofil
4" Square Fixture Cover, Mud Ring, Adjustable 3/4 to 1-1/2" Raised
4" Square, Fixture Cover, Mud Ring, 3/4" -1-1/2" Raised, Adjustable, Drawn, Metallic
Item #: 632354
CAT #: APR-R
UPC: 800388058064
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 1/2"
4" Square, Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center.
Item #: 21873
CAT #: 8461A
UPC: 687855776252
Category:
4" Square Metallic Box Fixture Covers
Made in USA
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 3/4"
4" Square, Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center.
Item #: 21856
CAT #: 8461B
UPC: 687855776306
Category:
4" Square Metallic Box Fixture Covers
Made in USA
Sign In or Register to view pricing and more.
Orbit Industries
Cover Plate, Square, Swivel-Type, 4"
Cover Plate, Square, Swivel-Type, 4", Swivel Thread Size: 3/4" Plus 1/2" Reducing Bushing
Item #: 524536
CAT #: SCS-75
UPC: 835243011564
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Appleton
4SQ 3/0 MR 1"
4" Square, Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center.
Item #: 21839
CAT #: 8461C
UPC: 687855776351
Category:
4" Square Metallic Box Fixture Covers
Made in USA
Sign In or Register to view pricing and more.
Steel City
4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD
Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel
Item #: 32686
CAT #: 52C31/2-25
UPC: 785991138108
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Steel City
4" Square Exposed Work Cover,(1) Single Receptacle,Mud Ring
4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, (1) Mud Ring, 5/8 Inch Raised, Drawn, Metallic, Ears: 2-3/4 Inch Center to Center Open, Cubic Inches: 4.3
Item #: 32713
CAT #: 52C3-25
UPC: 785991138009
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Orbit Industries
4S FLAT STEEL PLASTER RING DUAL DIR
4S FLAT STEEL PLASTER RING DUAL DIR
Item #: 1794733
CAT #: 43000X
UPC: 835243004443
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Topaz
4" SQ-RND RING, FLAT
4" SQ-RND RING, FLAT
Item #: 737005
CAT #: 52C3-F
UPC: 785592523365
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.