4" Square Box, Welded, Metallic, 1-1/2" Deep, B Bracket

Item #: 36377
Cat #: 224
UPC: 050169002247
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, B Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21

Overview

4 Inch Square Box, Welded, Metallic, B Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002247, 224

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)