4" Square Box, Welded, Metallic, 1-1/2" Deep, B Bracket

Item #: 36354
Cat #: 225
UPC: 050169002254
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, B Bracket, Non-Metallic Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0

Overview

4 Inch Square Box, Welded, Metallic, B Bracket, Non-Metallic Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0
Boxes are installed in walls or ceilings for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169002254, 225

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)