4" Square Box, Welded, Metallic, 1-1/2" Deep, NM Cable Clamps

Item #: 36768
Cat #: 211
UPC: 050169902110
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2" & (2) TKO, (4) Priout. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.0". Includes: Ground Screw & Non-Metallic Sheathed Cable Clamps

Overview

4 Inch Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2" & (2) TKO, (4) Priout. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.0". Includes: Ground Screw & Non-Metallic Sheathed Cable Clamps
Welded steel construction with nonmetallic sheathed cable clamps 4 in. square x 1-1/2 in. deep TKO® Knockouts allow for design and installation flexibility Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts Combination Phillips/slotted screw heads 21.0 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169902110, 211, conduit box, metal box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)